Shop All Exit Device Trims
Falcon
Exit Device Trim
Mfr # 214-KIL-BE US32D
Zoro # G610056135
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Type Rim
- Fire Rated 3 Hours {A}
- Function Lever Passage
- Application Exit Device Trim
- For Use With Falcon Exit Device Trim
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falcon
- MFR # 214-KIL-BE US32D
- Zoro # G610056135
- UPC # 197163196739
- Country of Origin United States
- Category Exit Device Trims
Details
Cylinder Type | Rim |
Fire Rated | 3 Hours {A} |
Function | Lever Passage |
Application | Exit Device Trim |
For Use With | Falcon Exit Device Trim |
Finish | Satin Stainless Steel |
Door Handing | Non-Handed |
Grade | Grade 1 |
Description
Grade 1 Exit Device Trim, Rose Passage Lever Trim, Non-Handed, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAWLING Door Knob Protector, PVC, Ivory (DKP-10-0-2)
- LAMP Hasp, Rotating Eye, 316 Stainless Steel (HP-645S)
- FROST KING DOOR SWEEP 1-5/8"" W 36'L (A59/36H)
- PRIME-LINE 12 in. Bright Brass, Steel Constructed Latch Shield, For Swing-In Doors 1 Set (U 9514)
- FALCON Exit Trim, Night Latch, 512 Pull, Less Cylinder, US26D (512NL US26D)
- FALCON Exit Trim, Night Latch, 512 Pull, Less Cylinder, US32D (512NL US32D)
- FALCON Exit Trim, Night Latch, Dane Lever, G Keyway, US32D (914KIL-NL-KD US32D)
- FALCON Exit Device Trim (510L-S US26D)
- FALCON Exit Trim, Passage, Dane Lever, Keyless, SP28, LHR (912L-BE SP28 DANE LHR)
- FALCON Falcon Exit Device Trim (510L-A US26D)
- KWIKSET Dummy Lvr Balboa Rh Sn (94880-496)
- Falcon Door Exit Devices