Shop All Exit Device Trims
Falcon
Exit Device Trim
Mfr # 212-L SP28
Zoro # G810056003
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Type Rim
- For Use With Falcon Exit Device Trim
- Finish Aluminum Painted
- Application Exit Device Trim
- Function Lever Entrance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falcon
- MFR # 212-L SP28
- Zoro # G810056003
- UPC # 197163196685
- Country of Origin United States
- Category Exit Device Trims
Details
Cylinder Type | Rim |
For Use With | Falcon Exit Device Trim |
Finish | Aluminum Painted |
Application | Exit Device Trim |
Function | Lever Entrance |
Door Handing | Non-Handed |
Grade | Grade 1 |
Description
Grade 1 Exit Device Trim, Escutcheon Entrance Lever Trim, Non-Handed, Aluminum Painted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L E JOHNSON Johnson Hardware Pocket Door Part Set (2027SD-1)
- PHIFER Vinylcoated Fiberglass Sun Contol Insect Screening, 60 x 100', Charcoal, 20x30 Mesh, One Roll (3003864)
- FALCON Indicator Lock, Satin Chrome, Medium-Duty (D271 626)
- SIMPLEX Combination Chamber, Simplex, M-63/M-56 (7436600001)
- FALCON Falcon Exit Device Trim (510L-A US26D)
- FALCON Exit Trim, Night Latch, 512 Pull, Less Cylinder, US26D (512NL US26D)
- FALCON Exit Trim, Night Latch, Dane Lever, G Keyway, US32D (914KIL-NL-KD US32D)
- FALCON Surface Vertical Rod, Grade 1, 25 Series (25-V-EO 3 313AN)
- FALCON Exit Trim, Classroom, Dane Lever, G Keyway, US32D (914KIL-KD US32D)
- FALCON Escutcheon Pull w/Thumbpiece, 25 Series (512TP SP28)
- SARGENT Left Hand Reverse Key Locks and Unlocks Trim ET Exit Device Trim with L Lever for Rim Devices Satin (7138ETL26DLHR)
- Falcon Exit Device Trims