Shop All Exit Device Trims
Falcon
Exit Device Trim
Mfr # 212-L-NL SP28
Zoro # G110056048
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Aluminum Painted
- Grade Grade 1
- Application Exit Device Trim
- Cylinder Type Rim
- For Use With Falcon Exit Device Trim
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Falcon
- MFR # 212-L-NL SP28
- Zoro # G110056048
- UPC # 197163196708
- Country of Origin United States
- Category Exit Device Trims
Details
Finish | Aluminum Painted |
Grade | Grade 1 |
Application | Exit Device Trim |
Cylinder Type | Rim |
For Use With | Falcon Exit Device Trim |
Function | Lever Night Latch |
Door Handing | Non-Handed |
Description
Grade 1 Exit Device Trim, Escutcheon Nightlatch Lever Trim, Non-Handed, Aluminum Painted
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Hillman Fasteners 121030 6 Pack; 30 lbs. Picture Hanger - Pack Of 10 (191684)
- SARGENT 8200 Series Mortise Lock Mechanical Electromechanical Fail Safe 24V Lock provided with LFIC (removab (SRG-63-8270-LNL-24V-26D)
- X1 TOOLS Square O-Ring ID:22 mm, CS:2 mm, OD:26 mm 4 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-M-2-22-26x4)
- HARDWARE RESOURCES 4-way Adjustable Clip with Plastic Base for USE58-500 Series Synchronized Undermount Slides (USCLIP500-2-4W)
- FALCON Exit Device Trim (510L-S US26D)
- FALCON Exit Trim, Night Latch, Dane Lever, Less Cylinder, SP28, LHR (912L-NL SP28 DANE LHR)
- FALCON Exit Trim, Classroom, Dane Lever, Less Cylinder, SP28, LHR (912L SP28 DANE LHR)
- FALCON Exit Trim, Night Latch, 512 Pull, Less Cylinder, US32D (512NL US32D)
- FALCON Falcon Exit Device Trim (510L-A US26D)
- FALCON Exit Trim, Night Latch, Dane Lever, G Keyway, US32D (914KIL-NL-KD US32D)
- MARKS USA Cylinder Dogging Kit, 36 Inch (M9901 26D)
- Falcon Exit Device Trims