Shop All Exit Devices
Falcon
Exit Device, SS, 48in.Door W., Series 19
Mfr # F19-R-EO SP28 4FT
Zoro # G1608735
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 19
- Exit Device Type Exit Device
- Door Width 48 in
- Fits Stile Width 4 in
- Finish Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falcon
- MFR # F19-R-EO SP28 4FT
- Zoro # G1608735
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 48 in |
Fits Stile Width | 4 in |
Details
Series | 19 |
Exit Device Type | Exit Device |
Finish | Stainless steel |
Fire Rated | Yes |
Item | Exit Device |
Grade | 1 |
Lockdown Type | Single Point Rim |
Electrical/Mechanical | Mechanical |
ADA Compliant | ADA Compliant |
Performance | Heavy Duty |
Standards | UL Listed |
Description
Exit Device, Exit Device, Single Point Rim, Heavy Duty Performance, Mechanical, Grade 1, Stainless Steel Finish, Door Width 48 in, Series 19, Fits Stile Width 4 in, ADA Compliant, Yes, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HES Elec. Strike, Elec. Strike, M.Duty, 12/24VDC, M.Duty (8000C)
- MONROE PMP 2" W x 48" H Bright Brass Continuous Hinge (BB24020048GA)
- PHIFER Polyester Improved Visibility Insect Screening, 72 x 50', Black, 18x18 Mesh, One Roll (3040338)
- DELTANA Pocket Lock, 2-1/2" X 2-3/4" Privacy Antique Brass (SDL25U5)
- FALCON F-25-V-L-NL-D 4 26D Exit Device (F-25-V-L-NL-D 4 26D RHR)
- FALCON Rim Exit Devices (25-R-NL-OP 3 26D)
- FALCON Surface Vertical Rod Exit Device, 36" x 84", SP28, RHR (19-V-EO SP28 3 RHR)
- FALCON Vertical Rod Exit Device, 41in Door Width (1990EO 44IN P28)
- FALCON Surface Vertical Rod, Grade 1, 25 Series (25-V-EO 3 28)
- FALCON Surface Exit Device, 48", SP28 (19-R-EO SP28 4)
- JACKSON Dark Bronze 48 10 Series Right Hand Reverse Bevel Crossbar Rim Panic Exit Device (311095RC4313)
- Falcon Door Exit Devices