Shop All Exit Devices
Falcon
Exit Device, SS, 36in.Door W., Series 25
Mfr # F-25-R-EO 3 32D
Zoro # G1608717
product price: $910.99
/ea
Free Shipping & Returns
$910.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 25
- Exit Device Type Rim
- Door Width 36 in
- Fits Stile Width 4 in
- Finish Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falcon
- MFR # F-25-R-EO 3 32D
- Zoro # G1608717
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 36 in |
Fits Stile Width | 4 in |
Door Width - Maximum | 3 ft |
Details
Series | 25 |
Exit Device Type | Rim |
Finish | Stainless steel |
Fire Rated | Yes |
Item | Exit Device |
Lockdown Type | Single Point Rim |
Performance | Heavy Duty |
Standards | UL 305 |
ADA Compliant | Yes |
Electrical/Mechanical | Mechanical |
Grade | 1 |
Lockset Function | Assisted Living Facilities, Banks, Office, Commercial Buildings, Retail Stores |
Includes Hardware | Hardware Included |
ANSI/BHMA Finish | Satin Stainless Steel |
Lockset Type | Mechanical |
UL Fire Rating | UL10C |
ANSI Grade | 1 |
Performance Grade | 1 |
Hand Orientation | Non-Handed |
Door Thickness - Maximum | 1 3/4 in |
Exit Bar Style | Touchbar |
Description
Exit Device, Rim, Single Point Rim, Heavy Duty Performance, Mechanical, Grade 1, Stainless Steel Finish, Door Width 36 in, Series 25, Fits Stile Width 4 in, Yes, Yes, Standards UL 305, Lockset Function Assisted Living Facilities, Banks, Office, Commercial Buildings, Retail Stores
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Zinc-Plated Steel 3.5 in. L Keyed Hasp Lock (N102-806)
- CEILUME Southland 2ft x 2ft Translucent Ceiling Tile (V1-STHLND-22WTT)
- DON-JO Hinge Pin Door Stop (1500619)
- JR PRODUCTS JR Products 20505 Sliding Door Privacy Latch - Brown (20505)
- FALCON Surface Exit Device, 48", SP28 (19-R-EO SP28 4)
- FALCON Surface Vertical Rod, Exit Device, Grade 1 (19-V-EO SP28 3FT LHR)
- FALCON Surface Exit Device, Night Latch Hold Open, 42", DC13 (1792NL-OP/HB-OP 42IN DC13)
- FALCON Surface Vertical Rod Exit Device, 36" x 84", SP10B, LHR (19-V-EO SP313 3 LHR)
- FALCON F-24-R-EO 4 US28 Exit Device (F-24-R-EO 4 28)
- FALCON Vertical Rod, 48 in. Door W, Series 25 (25-V-EO 4 32D)
- VON DUPRIN Exit Device, Satin SS, 99 Series (CD99EO 3 26D)
- Falcon Exit Devices