Shop All Exit Devices
Falcon
Exit Device, Aluminum, Not Fire Rated
Mfr # 25-R-EO 4 28
Zoro # G1608778
product price: $536.99
/ea
Free Shipping & Returns
$536.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 25
- Exit Device Type Rim
- Door Width 48 in
- Fits Stile Width 4 in
- Finish Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falcon
- MFR # 25-R-EO 4 28
- Zoro # G1608778
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 48 in |
Fits Stile Width | 4 in |
Door Width - Maximum | 4 ft |
Details
Series | 25 |
Exit Device Type | Rim |
Finish | Aluminum |
Fire Rated | No |
Item | Exit Device |
Grade | 1 |
ADA Compliant | Yes |
Performance | Heavy Duty |
Standards | UL 305 |
Electrical/Mechanical | Mechanical |
Lockdown Type | Single Point Rim |
Lockset Function | Assisted Living Facilities, Banks, Office, Commercial Buildings, Retail Stores |
UL Fire Rating | UL10C |
ANSI/BHMA Finish | Satin Aluminum, Clear Anodized |
Exit Bar Style | Touchbar |
Performance Grade | 1 |
ANSI Grade | 1 |
Door Thickness - Maximum | 2 1/4 in |
Lockset Type | Mechanical |
Hand Orientation | Non-Handed |
Includes Hardware | Hardware Included |
Description
Exit Device, Rim, Single Point Rim, Heavy Duty Performance, Mechanical, Grade 1, Aluminum Finish, Door Width 48 in, Series 25, Fits Stile Width 4 in, Yes, No, Standards UL 305, Lockset Function Assisted Living Facilities, Banks, Office, Commercial Buildings, Retail Stores
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Barrel Bolt Lockable 6In Zinc (BH-104-PS)
- MID ATLANTIC RUBBER Rubber Grommet - 9/16" x 1/4" x 13/16" x 1 1/16" x 1/2", PK 50 (OMAR-2563-50PK)
- EKENA MILLWORK Standard Foster Plinth Block with Beveled Edge, 5"W x 10"H x 1"P (PBP050X100X100FOS01)
- ZORO SELECT Grommet, SBR, 1, 3/16 ID, 9/32 D, Pk100 (3MPN7)
- FALCON Vertical Rod, 48 in. Door W, Series 19 (F19-V-EO SP28 4FT LHR)
- FALCON 25-R-L-Q 3 32D Exit Device (25-R-L-Q 3 32D RHR)
- FALCON F-24-R-EO 4 US28 Exit Device (F-24-R-EO 4 28)
- FALCON Lever, Dane, Field Reversible, Silver (510L-BE-D US26D)
- FALCON Rim, Medium Duty, 44 in Door W, Series 2090 (2090EO 44IN RHR P13)
- FALCON Exit 19REO283 Aluminum (ED19.10843)
- YALE 7000 Series Grade 1 Surface Square Bolt Exit Device, 36", US32D (7150 36 630)
- Falcon Door Exit Devices