Shop All Exit Device Trims
Falcon
Escutcheon Pull w/Thumbpiece, 25 Series
Mfr # 512TP SP28
Zoro # G2363146
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Anodized Aluminum
- Max. Door Height 94 in
- Standards ANSI/BHMA A156.3
- Grade 1
- Series 25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falcon
- MFR # 512TP SP28
- Zoro # G2363146
- Country of Origin United States
- Category Exit Device Trims
Dimensions
Max. Door Height | 94 in |
Door Height | Up to 7 ft |
Max. Door Width | 48 in |
Fits Stile Width | 4 in |
Door Height - Maximum | 84 in |
Door Width - Maximum | 48 in |
Details
Finish | Anodized Aluminum |
Standards | ANSI/BHMA A156.3 |
Grade | 1 |
Series | 25 |
Item | Mechanical Exit Device Trim |
ADA Compliant | No |
For Door Thickness | 1-3/4 in to 2-1/4 in |
Outside Trim Type | Pull |
Visual Indicator Message | No Message |
Product Type | Mechanical Exit Device Trim |
Door Thickness - Minimum | 1 3/4 in |
Door Thickness - Maximum | 2 1/4 in |
ANSI Grade | 1 |
ANSI/BHMA Finish | Aluminum Painted |
Description
Pull, Mechanical Exit Device Trim, 25 Series, Anodized Aluminum Finish, Max. Door Height 94 in, Max. Door Width 48 in, Fits Stile Width 4 in, For Door Thickness 1-3/4 in to 2-1/4 in, Grade 1, Standards ANSI/BHMA A156.3, ADA Compliant No, Door Height Up to 7 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONSTRUCTOR Etude Passage Lever Door Lock with Knob Handle Lockset- Satin Nickel (CON-ETU-SN-PS)
- ZORO SELECT Quick Release Key Holder w/Split Ring (25PA26)
- KEYLINE Keyline: B111 GM Transponder Key Circle + (KLN-B111-PT-SK)
- WRIGHT PRODUCTS Push Button Latch, White (VF333WH)
- FALCON 712L-RV US26D RHR DANE Lock Exit Device Trim (712L-R/V D 26D RHR)
- FALCON Escutcheon Pull w/Lock and Thumbpiece (512TP SP313)
- FALCON Exit Trim, Classroom, Dane Lever, G Keyway, US32D (914KIL-KD US32D)
- FALCON Exit Trim, Passage, Dane Lever, Keyless, SP28, LHR (912L-BE SP28 DANE LHR)
- FALCON Exit Trim, Night Latch, Dane Lever, G Keyway, US32D (914KIL-NL-KD US32D)
- FALCON Surface Vertical Rod, Grade 1, 25 Series (25-V-EO 3 313AN)
- MARKS USA Exit Device Trim Leverset, Entrance, Dark Bronze (MESC600A-10B)
- Falcon Exit Device Trims