Shop All Exit Device Trims
Falcon
Escutcheon Pull w/Lock and Thumbpiece
Mfr # 512TP SP313
Zoro # G0833156
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Anodized Duranodic
- For Door Thickness 1-3/4 in to 2-1/4 in
- Fits Stile Width 4 in
- Door Height Up to 7 ft
- Max. Door Height 94 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Falcon
- MFR # 512TP SP313
- Zoro # G0833156
- Country of Origin United States
- Category Exit Device Trims
Dimensions
Fits Stile Width | 4 in |
Door Height | Up to 7 ft |
Max. Door Height | 94 in |
Max. Door Width | 48 in |
Door Height - Maximum | 84 in |
Door Width - Maximum | 48 in |
Details
Finish | Anodized Duranodic |
For Door Thickness | 1-3/4 in to 2-1/4 in |
Item | Mechanical Exit Device Trim |
Series | 25 |
Grade | 1 |
Standards | ANSI/BHMA A156.3 |
Outside Trim Type | Thumbpiece Pull |
ADA Compliant | No |
Visual Indicator Message | No Message |
Product Type | Mechanical Exit Device Trim |
Door Thickness - Minimum | 1 3/4 in |
Door Thickness - Maximum | 2 1/4 in |
ANSI Grade | 1 |
ANSI/BHMA Finish | Dark Bronze Painted |
Description
Thumbpiece Pull, Mechanical Exit Device Trim, 25 Series, Anodized Duranodic Finish, Max. Door Height 94 in, Max. Door Width 48 in, Fits Stile Width 4 in, For Door Thickness 1-3/4 in to 2-1/4 in, Grade 1, Standards ANSI/BHMA A156.3, ADA Compliant No, Door Height Up to 7 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUR&R O-Ring, 14.2mm Nominal Inside dia., PK50 (HOR740)
- ELESA Bridge handles, M.843/140 B-5/16-18 (M.843 (inch sizes))
- MAG-MATE Disc Magnet, Neodymium, 1/8 in. (NE2512NP35)
- HAGER Bright Chrome Hinge 1279426 (08507)
- FALCON Exit Trim, Night Latch, Dane Lever, Less Cylinder, SP28, LHR (912L-NL SP28 DANE LHR)
- FALCON Exit Trim, Classroom, Dane Lever, G Keyway, US32D (914KIL-KD US32D)
- FALCON Exit Trim, Night Latch, 512 Pull, Less Cylinder, US26D (512NL US26D)
- FALCON Exit Trim, Classroom, Dane Lever, Less Cylinder, SP28, LHR (912L SP28 DANE LHR)
- FALCON 912L-NL SP313 RHR DANE Exit Device Trim (912L-NL SP313 DANE RHR)
- FALCON 712L-RV US26D RHR DANE Lock Exit Device Trim (712L-R/V D 26D RHR)
- COPPER CREEK Avery Ext. Escutcheon Handle Avery Storeroom, Clutch Satain Stainless (AL9150SS)
- Falcon Exit Device Trims