Shop All Electromagnetic & Electromechanical Locks
Falcon
Electrified Mortise Lock, 24VDC, Fail Safe, SFIC Prep, Less Core, Quantum Lever, Gala Rose, Stn Chrm
Mfr # MA851B QG 626 24VDC
Zoro # G009955117
Free Shipping & Returns
$479.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Input Voltage 24VDC
- Width 9 in
- Depth 5 in
- For Use With MA Series Grade 1 Mortise Locks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Falcon
- MFR # MA851B QG 626 24VDC
- Zoro # G009955117
- UPC # 197163113422
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Width | 9 in |
Depth | 5 in |
Body Size Thickness | 1-3/4 in |
Length | 10.25 in |
Details
Item | Electric Mortise Lock |
Finish | Satin Chrome |
Input Voltage | 24VDC |
For Use With | MA Series Grade 1 Mortise Locks |
Material | Brass or Bronze |
Description
Electrified Mortise Lock, 24VDC, Fail Safe, SFIC Prep, Less Core, Quantum Lever, Gala Rose, Stn Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EBERHARD MANUFACTURING CO Roadside-Inside Handle Receptacle Non-Locking (EMC 21000-1PKNR-42)
- ZORO SELECT O-Ring, Dash 217, Buna N, 0.13 In., PK100 (1RHG9)
- PANACEA CEILING HOOK 6 PK WHITE (86303)
- KEYLESS FACTORY KeylessFactory: Audi Q7 2017 Smart Key Emergency key (EKB-AUD-02)
- FALCON W Series Cylindrical Entry Lock Dane Lever US26D (W501PD D 626)
- FALCON W Series Cylindrical Passage Lock Dane Lever US3 (W101S D 605)
- FALCON B Series Cylindrical Entry Lock Dane Lever US26D (B501PD D 626)
- FALCON W Series Cylindrical Entry Lock Dane Lever US26D (W511PD D 626)
- FALCON Grade 1 Storeroom Electric Cylindrical Lock, Fail Safe, SFIC Prep Less Core, 6 to 7 Pins, Quantum Le (T851BD Q 626 24V)
- FALCON W Series Cylindrical Classroom Lock Dane Lever US26D (W561PD D 626)
- RUTHERFORD Lock, 12/24VDC, 1500 lb. Holding Force (8310 40)
- Falcon Electromagnetic Locking Systems