Shop All Electromagnetic & Electromechanical Locks
Falcon
Electrified Mortise Lock, 24VDC, Fail Safe, Less Cylinder, Dane Lever, Gala Rose, Satin Chrome
Mfr # MA851L DG 626 24VDC
Zoro # G109955093
product price: $411.99
/ea
Free Shipping & Returns
$411.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Input Voltage 24VDC
- Width 9 in
- Depth 5 in
- For Use With MA Series Grade 1 Mortise Locks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falcon
- MFR # MA851L DG 626 24VDC
- Zoro # G109955093
- UPC # 197163113385
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Width | 9 in |
Depth | 5 in |
Length | 10.25 in |
Body Size Thickness | 1-3/4 in |
Details
Item | Electric Mortise Lock |
Finish | Satin Chrome |
Input Voltage | 24VDC |
For Use With | MA Series Grade 1 Mortise Locks |
Material | Brass or Bronze |
Description
Electrified Mortise Lock, 24VDC, Fail Safe, Less Cylinder, Dane Lever, Gala Rose, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE 3-1/2 in. L Satin Nickel Door Hinge , 2PK (N830-437)
- OOK Hanger Picture 20Lb Cap Zinc (55511)
- ZORO SELECT Hole Plug, Hole D 5/16 In, Blk, PK25 (1ELU4)
- MIDWEST FASTENER 5/16" Chrome Plated Steel Flush Head Hole Plugs 20PK (79761)
- FALCON W Series Cylindrical Passage Lock Dane Lever US3 (W101S D 605)
- FALCON T Series Cylindrical Passage Lock Avalon Lever US26D (T101S A 626)
- FALCON W Series Cylindrical Entry Lock Dane Lever US26D (W511PD D 626)
- FALCON Grade 1 Storeroom Electric Cylindrical Lock, Fail Safe, SFIC Prep Less Core, 6 to 7 Pins, Quantum Le (T851BD Q 626 24V)
- FALCON W Series Cylindrical Entry Lock Quantum Lever US26D (W511PD Q 626)
- FALCON Electrified 25 Series Lever Trim, Fail Secure, Dane Lever Design, Right Hand Reverse (510L-D 32D RHR FSE)
- SCHLAGE Grade 1 Electrified Cylindrical Lock, Storeroom Function with Vandlgard, 12-24V DC, Fail Secure, 2-3 (ND96BDEU SPA 626)
- Falcon Electromagnetic & Electromechanical Locks