Shop All Electromagnetic & Electromechanical Locks
Falcon
Electrified Mortise Lock, 12VDC, Fail Secure, Less Cylinder, Dane Lever, Gala Rose, Satin Chrome
Mfr # MA881L DG 626 12VDC
Zoro # G509955273
product price: $411.99
/ea
Free Shipping & Returns
$411.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Input Voltage 12VDC
- Width 9 in
- Depth 5 in
- Length 10.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falcon
- MFR # MA881L DG 626 12VDC
- Zoro # G509955273
- UPC # 197163113149
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Width | 9 in |
Depth | 5 in |
Length | 10.25 in |
Body Size Thickness | 1-3/4 in |
Details
Item | Electric Mortise Lock |
Finish | Satin Chrome |
Input Voltage | 12VDC |
For Use With | MA Series Grade 1 Mortise Locks |
Material | Brass or Bronze |
Description
Electrified Mortise Lock, 12VDC, Fail Secure, Less Cylinder, Dane Lever, Gala Rose, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 0.21 in. x 250 ft. Roll, Black Spline 1 Roll (P 7595)
- ZORO SELECT Door Reinforcer, H 4 1/2 x W 4 1/4 In (2MDG6)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 150 (AF242-063)
- HAGER COMPANIES Hager Full Mortise, Five Knuckle, Ball Bearing Hinge BB1279 4.5" x 4.5" US26D (1279B0045004526D)
- FALCON W Series Cylindrical Entry Lock Dane Lever US26D (W511PD D 626)
- FALCON W Series Cylindrical Entry Lock Quantum Lever US26D (W511PD Q 626)
- FALCON W Series Cylindrical Classroom Lock Dane Lever US26D (W561PD D 626)
- FALCON B Series Cylindrical Entry Lock Dane Lever US26D (B501PD D 626)
- FALCON W Series Cylindrical Exit Lock Dane Lever US26D (W161D D 626)
- FALCON Electrified 25 Series Lever Trim, Fail Secure, Dane Lever Design, Right Hand Reverse (510L-D 32D RHR FSE)
- SECURITRON Electromagnetic Lock, Face Mount (M32F)
- Falcon Electromagnetic & Electromechanical Locks