Falcon

Deadbolt, HD, Satin Chrome, SFIC Not Incl.


product price: $67.79
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Mortise / Cylindrical Cylindrical
  • Location Type Commercial
  • Lockset Grade 1
  • Series D200
  • For Door Thickness 1-3/8 in to 1-3/4 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Throw Length 1 in

Description

Deadbolt, Cylindrical, Commercial, Lockset Grade 1, Series D200, Lockset Finish Satin Chrome, Keyway Type None, Key Type Different, Standards ANSI A156.5, ADA Compliant Yes, Lockset Fire Rating Not Rated, Backset 2 3/8 in or 2 3/4 in, Ligature Resistant No, Cylinder Double, For Door Thickness 1 3/8 in to 1 3/4 in, Includes Hardware, Material Brass/Steel/Zinc, Number of Keys 2, Security Type Heavy-Duty, Strike Lipless with Box, Throw Length 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.