Shop All Deadbolt Locks
Falcon
Deadbolt, HD, Satin Chrome, SFIC Not Incl.
Mfr # D141CP6 626
Zoro # G5044627
product price: $84.95
/ea
Free Shipping & Returns
$84.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mortise / Cylindrical Cylindrical
- Location Type Commercial
- Lockset Grade 1
- Series D100
- For Door Thickness 1-3/8 in to 1-7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falcon
- MFR # D141CP6 626
- Zoro # G5044627
- Country of Origin Mexico
- Category Deadbolt Locks
Dimensions
Faceplate Dimensions | 1-1/8 in x 2-1/4 in |
Throw Length | 1 in |
Front Size Dimension | 1-1/8" x 2-1/4" |
Faceplate Height | 2 1/4 in |
Faceplate Width | 1 1/8 in |
Description
Deadbolt Lock, Cylindrical, Commercial, Lockset Grade 1, Series D100, Lockset Finish Satin Chrome, Keyway Type Schlage C, Key Type Keyed Different, Standards ANSI A156.5, ADA Compliant Yes, Lockset Fire Rating Not Rated, Backset 2 3/8 in, Ligature Resistant No, Faceplate Dimensions 1-1/8 in x 2-1/4 in, For Door Thickness 1 3/8 in to 1 7/8 in, Includes Hardware, Material Brass, Steel, Zinc, Number of Keys 2, Pins 6, Security Type Heavy-Duty, Strike Lipless with Box, Throw Length 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO Threshold, Aluminum Finish, 5" W, 48" L (2005AT48)
- TIMELINE Shiplap 5.5 in. x 72 in. Engineered Wood Wall Paneling, Greige (969)
- MSI Braly 3/4 In. Thick X 3/5 In. Wide X 94 In. Length Luxury Vinyl Quarter Round Molding (ZOR-LVT-T-0063)
- PEMKO Perimeter Gasketing, Sponge Insert (305CR3684)
- FALCON Satin Chrome Deadbolt D251626 (D251626)
- FALCON Grade 2 Single Cylinder Classroom Deadbolt, SFIC Less Core, US26D (D211B 626)
- FALCON Single Cylinder Classroom Deadbolt, SFIC Housing Less Core, US26D (D111B 626)
- FALCON Grade 2 Single Cylinder Classroom Deadbolt, SFIC Less Core, US10B (D211B 613)
- FALCON Satin Chrome Deadbolt D261M626 (043156147281)
- FALCON Deadbolt, HD, Satin Chrome, SFIC Not Incl. (D261M 626)
- SCHLAGE RESIDENTIAL One-Sided Deadbolt, Satin Nickel Finish (B81N 619)
- Falcon Door Locks and Deadbolts