Shop All Deadbolt Locks
Falcon
Deadbolt, HD, Satin Chrome
Mfr # D231CP6 626
Zoro # G5044654
$68.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mortise / Cylindrical Cylindrical
- Location Type Commercial
- Lockset Grade 1
- Series D200
- For Door Thickness 1-3/8 in to 1-7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Falcon
- MFR # D231CP6 626
- Zoro # G5044654
- Country of Origin Mexico
- Category Deadbolt Locks
Dimensions
Faceplate Dimensions | 1-1/8 in x 2-1/4 in |
Throw Length | 1 in |
Front Size Dimension | 1-1/8" x 2-1/4" |
Faceplate Width | 1 1/8 in |
Faceplate Height | 2 1/4 in |
Description
Deadbolt Lock, Cylindrical, Commercial, Lockset Grade 1, Series D200, Lockset Finish Satin Chrome, Keyway Type Schlage C, Key Type Keyed Different, Standards ANSI A156.5, ADA Compliant Yes, Lockset Fire Rating Not Rated, Backset 2 3/8 in, Ligature Resistant No, Cylinder Double, Faceplate Dimensions 1-1/8 in x 2-1/4 in, For Door Thickness 1 3/8 in to 1 7/8 in, Includes Hardware, Material Brass, Steel, Zinc, Number of Keys 2, Pins 6, Security Type Heavy-Duty, Strike Lipless with Box
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN ESTATE Bright Chrome Turns Bright Chrome (6720.260)
- DURA-LIFT Nail-In Rubber Garage Door Bottom Seal for Wood Doors (17 ft.) (DLSF17)
- EMTEK Round Knob 2-3/8 in Backset Privacy w/Modern Rectangular Rose for 1-1/4 in to 2 in Door Satin Nickel (5212ROUUS15)
- MSI Cyrus Exotika 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0126)
- FALCON Satin Chrome Deadbolt D271626 (D271626)
- FALCON Deadbolt, HD, Satin Chrome, C (D241CP6 626)
- FALCON Deadlock (D221B 613)
- FALCON Grade 2 Single Cylinder Classroom Deadbolt, SFIC Less Core, US26D (D211B 626)
- FALCON Deadbolt, HD, Satin Chrome, SFIC Not Incl. (D261M 626)
- FALCON Deadbolt, HD, Satin Chrome, SFIC Not Incl. (D141B 626)
- EMTEK French Antique Brass Deadbolt 8468US7 (8468US7)
- Falcon Deadbolt Locks