Shop All Deadbolt Locks
Falcon
Deadbolt, HD, Satin Chrome, C
Mfr # D241CP6 626
Zoro # G5044672
product price: $48.69
/ea
$48.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mortise / Cylindrical Cylindrical
- Location Type Commercial
- Lockset Grade 1
- Series D200
- For Door Thickness 1-3/8 in to 1-7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falcon
- MFR # D241CP6 626
- Zoro # G5044672
- Country of Origin Mexico
- Category Deadbolt Locks
Dimensions
Faceplate Dimensions | 1-1/8 in x 2-1/4 in |
Throw Length | 1 in |
Front Size Dimension | 1-1/8" x 2-1/4" |
Faceplate Width | 1 1/8 in |
Faceplate Height | 2 1/4 in |
Description
Deadbolt Lock, Cylindrical, Commercial, Lockset Grade 1, Series D200, Lockset Finish Satin Chrome, Keyway Type Schlage C, Key Type Keyed Different, Standards ANSI A156.5, ADA Compliant Yes, Lockset Fire Rating Not Rated, Backset 2 3/8 in, Ligature Resistant No, Faceplate Dimensions 1-1/8 in x 2-1/4 in, For Door Thickness 1 3/8 in to 1 7/8 in, Includes Hardware, Material Brass, Steel, Zinc, Number of Keys 2, Pins 6, Security Type Heavy-Duty, Strike Lipless with Box, Throw Length 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IVES Pivots (7212 SET RH US26D)
- GLOBAL DOOR CONTROLS Aluminum Exit Device Pull Handle (TH1100STEDPULLA)
- STERLING SEAL & SUPPLY 241 Buna/NBR Nitrile O-Ring 70A Shore Black, -250 Pack (ORBN70A241X250)
- M D BUILDING PRODUCTS 36 BRN Cinch DR Sweep (43302)
- FALCON Bright Chrome Deadbolt D271625 (D271625)
- FALCON Falcon D241P626 D200 Series Single Cylinder Deadbolt C Keyway 30253 Latch 10094 Strike (D241P626)
- FALCON Grade 2 Single Cylinder w/ Interior Rose Deadbolt, SFIC Less Core, 26D (D221B 626)
- FALCON Grade 2 Thumbturn with Interior Rose Deadbolt, Keyless, US10B (D261M 613)
- FALCON Satin Chrome Deadbolt D251626 (D251626)
- FALCON Deadbolt, HD, Satin Chrome, SFIC Not Incl. (D261M 626)
- SCHLAGE RESIDENTIAL Deadbolts (B62 609 KD)
- Falcon Deadbolt Locks and Deadlatches