Shop All Door Closer Arms
Falcon
Dark Bronze Arm SC703077PADKB
Mfr # SC703077PADKB
Zoro # G3988548
product price: $35.69
/ea
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Bracket
- Finish Dark Bronze
- Hand Orientation Non Handed
- Interior/Exterior Interior and Exterior
- Standards UL 10C and UBC 7-2 (1997), ANSI/BHMA A156.4, grade 1, American Disabilities Act (ADA) and ANSI A117.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falcon
- MFR # SC703077PADKB
- Zoro # G3988548
- Country of Origin Mexico
- Category Door Closer Arms
Details
Item | Closer Arm |
Accessory Type | Bracket |
Finish | Dark Bronze |
Hand Orientation | Non Handed |
Interior/Exterior | Interior and Exterior |
Standards | UL 10C and UBC 7-2 (1997), ANSI/BHMA A156.4, grade 1, American Disabilities Act (ADA) and ANSI A117.1 |
For Use with Closer Series | SC70A |
Arm Type | Regular |
Description
Dark Bronze Arm SC703077PADKB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KARP ASSOCIATES, INC Karp Inc. KRP-150FR Fire Rated Access Door For Wall/Ceil. - Paddle Handle, 24"Wx24"H, KRPP2424PH (KRPP2424PH)
- PRIME-LINE Maxim Contour Crank Handle, Bronze Single Pack (TH 24028)
- DEFENDER SECURITY Deadbolt Strike, Steel Plated (E 2479)
- YALE Square Corner Latch, Grade 2, Satin Chrome (280NX26D)
- GLOBAL DOOR CONTROLS Duronotic Door Closer Hold Open Arm (HOA-1245-DU)
- LCN 2210 Series High Security Closers Arm Interior and Exterior Matte Silver (2210-3077T LH AL)
- LCN 4040XP-3049/PA AL Door Closer Arms (4040XP-3049/PA 689)
- LCN 4110 Series Surface Mounted Closers Arm Interior and Exterior Matte Silver (4110-3049SCNS AL)
- LCN 4310ME-3077SF RH AL Door Closer Arms (4310ME-3077SF RH 689)
- LCN LCN: 1260 Series Surface Closer Regular Arm W/PA Shoe Adjustable Size 1-5 Aluminum (LCN-1261-RW/PA-AL)
- LCN Door Closer Arms (4640-3077L 689)
- Falcon Door Closer Arms