Shop All Passage Door Handles
Falcon
Connecting Room/Exit Mortise Lock, Quantum Lever, Gala Rose, Satin Chrome
Mfr # MA161 QG 626 LHR
Zoro # G109953648
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With MA Series Grade 1 Mortise Locks
- Lockset Grade Grade 1
- Required Door Thickness 1-3/4 in
- Finish Satin Chrome
- Net Weight 7 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falcon
- MFR # MA161 QG 626 LHR
- Zoro # G109953648
- UPC # 197163115709
- Country of Origin United States
- Category Passage Door Handles
Dimensions
Width | 9 in |
Depth | 5 in |
Length | 10.25 in |
Details
For Use With | MA Series Grade 1 Mortise Locks |
Lockset Grade | Grade 1 |
Required Door Thickness | 1-3/4 in |
Finish | Satin Chrome |
Net Weight | 7 lb |
Item | Mortise Lock |
Material | Brass or Bronze |
Description
Connecting Room/Exit Mortise Lock, Quantum Lever, Gala Rose, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHCO-ALBANY DIV Vise-Action Tube Key Latch Blk (S E3-15-35)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Boron Shackle, 7/8 in W (6121KA)
- YALE Lever Lockset, Mechanical, Entrance (AU5307LN X 605)
- ZORO SELECT O-Ring, Dash 158, Viton, 0.1 In., PK2 (U38871.009.0475)
- FALCON Grade 2 Passage Cylindrical Lock, Non-Keyed, Dane Lever, Standard Rose, Aged Bronze Fnsh, Non-handed (W101S D 643E)
- FALCON Grade 1 Passage/Closet Cylindrical Lock, Non-keyed, Dane Lever, Standard Rose, Satin Brass Finish (T101S D 606)
- FALCON Lever Lockset, Mechanical, Passage, Grd. 1 (MA101 DN 626)
- FALCON Passage Mortise Lock, Avalon Lever, Gala Rose, Bright Chrome (MA101 AG 625)
- FALCON Lever Lockset, Mechanical, Passage, Grd. 2 (B101S Q 613)
- FALCON Lever Lockset, Mechanical, Passage, Grd. 2 (W101S D 626)
- SCHLAGE COMMERCIAL Passage Sparta Lever 47267038 2-3/4" Springlatch ANSI Strike Matte Black (ALX10SPA622)
- Falcon Passage Door Handles