Shop All Exit Devices
Falcon
Concealed Vertical Rod Exit Devices
Mfr # MEL-24-C-C 3 26D RHR
Zoro # G410056144
product price: $2,126.99
/ea
Free Shipping & Returns
$2,126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4"
- Door Handing Right Hand Reverse
- Color Satin Chromium Plated
- Grade Grade 1
- Application 24 Series Exit Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falcon
- MFR # MEL-24-C-C 3 26D RHR
- Zoro # G410056144
- UPC # 197163177356
- Country of Origin United States
- Category Exit Devices
Details
For Door Thickness | 1-3/4" |
Door Handing | Right Hand Reverse |
Color | Satin Chromium Plated |
Grade | Grade 1 |
Application | 24 Series Exit Devices |
Includes | Concealed Vertical Rod Exit Devices |
Description
Grade 1 Concealed Vertical Rod Exit Bar, Narrow Stile Pushpad, 3' Door Width, 84 Door Height, Cylinder Plate, Electric Latch Retraction, Hex Key Dogging, Satin Chromium Plated Finish, Right Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEA Mini Transmitter, 300 MHz (10T300MINIPB)
- RAYMOND Compression Spring Music Wire, PK15 (C03000400750M)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, Polyp., 1-1/4-in x 45 Degree Holder, 2-in Brush, 94-in. (BP4122-94)
- NATIONAL GUARD Door Bottom, Standard, 7/8In., Projection (225N-36)
- FALCON Dummy Trim, Lever, Dane, Satin Chrome (510L-DT-D US26D)
- FALCON Concealed Vertical Rod, 36 in. Door W (1690EO 36IN US28)
- FALCON Fire Rated 25 Series Exit Device, Mortise with Trim, Dane Lever Design, 3 Ft. Device, Satin SS (F-25-M-L-D 3 32D LHR)
- FALCON 25-M-L-D 3 28 Exit Device (25-M-L-D 3 28 RHR)
- FALCON Surface Vertical Rod, Grade 1, 25 Series (25-V-EO 3 28)
- FALCON 2092NL OP/HB-OP RIM NL EXIT DEVICE RHR P13 EXIT NIGHT LATCH Cylinder FINISH DARK BRONZE (FLC-2092NL-OP-HB)
- VON DUPRIN Sargent Sargent Exit Device Accessories and Kits (5575NL US10B RHR)
- Falcon Door Exit Devices