Shop All Exit Devices
Falcon
Concealed Vertical Rod, 36 in. Door W, 24V
Mfr # EL1692NL-OP/HB-OP 36IN DC13
Zoro # G4068340
product price: $1,009.99
/ea
Free Shipping & Returns
$1,009.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 1690
- Exit Device Type Concealed Vertical Rod
- For Door Thickness 1 3/4 in
- Door Width 36 in
- Fits Stile Width 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falcon
- MFR # EL1692NL-OP/HB-OP 36IN DC13
- Zoro # G4068340
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 36 in |
Fits Stile Width | 1 3/4 in |
Door Height | 84 in |
Door Width - Maximum | 36 in |
Door Height - Maximum | 84 in |
Description
Concealed Vertical Rod, Concealed Vertical Rod, Less Dogging, Medium Duty Performance, Electrical/Mechanical, 24V, Grade 1, Dark Bronze Finish, Door Width 36 in, Series 1690, Door Height 84 in, Fits Stile Width 1 3/4 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, Yes, No, Standards UL 305, Outside Trim Type Night Latch, Lockset Function Government Buildings, Hospitals, Schools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE White Plastic, Foot Operated, Sliding Door Lock Single Pack (D 1895)
- COMPX TIMBERLINE Timberline Lock Plug Change Tool (KY-500)
- LL BUILDING PRODUCTS Ll Building Products DA1212 Aluminum Dual Louvers; 12 x 12 In. (6246821)
- MASTER LOCK PADLOCK LUGGAGE RESETCD1 (647D)
- FALCON Vertical Rod Exit Device, 41in Door Width (1990EO 44IN P28)
- FALCON 25 Series Exit Device, Rim with Night Latch Trim, Dane Lever Design, 3 Ft. Device, Dark Bronze Anodi (25-R-L-NL-D 3 313AN RHR)
- FALCON Exit Device, Aluminum, Not Fire Rated (25-R-EO 4 28)
- FALCON MEL-25-V-EO 3 US28 Surface Vertical Rod Exit Devices (MEL25-V-EO 3 28)
- FALCON Rim, Medium Duty, 36 in Door W, Series 1790 (1790EO 36IN DC13)
- FALCON Surface Vertical Rod, Grade 1, 25 Series (25-V-EO 3 28)
- DETEX Rim Exit Device with Alarm, ECL-600 (ECL-600 W-CYL)
- Falcon Door Exit Devices