Shop All Exit Devices
Falcon
Concealed Vertical Rod, 36 in. Door W, 24V
Mfr # EL1690EO 36IN US28
Zoro # G4068401
product price: $772.99
/ea
Free Shipping & Returns
$772.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 1690
- Exit Device Type Concealed Vertical Rod
- For Door Thickness 1 3/4 in
- Door Width 36 in
- Fits Stile Width 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falcon
- MFR # EL1690EO 36IN US28
- Zoro # G4068401
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 36 in |
Fits Stile Width | 1 3/4 in |
Door Height | 84 in |
Door Width - Maximum | 36 in |
Door Height - Maximum | 84 in |
Description
Concealed Vertical Rod, Concealed Vertical Rod, Less Dogging, Medium Duty Performance, Electrical/Mechanical, 24V, Grade 1, Anodized Aluminum Finish, Door Width 36 in, Series 1690, Door Height 84 in, Fits Stile Width 1 3/4 in, For Door Thickness 1 3/4 in, Door Handing Right Hand Reversible, Yes, No, Standards UL 305, Lockset Function Government Buildings, Hospitals, Schools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAGER Bright Brass Storeroom 3580AUG3 (3580AUG3)
- TRINE TRINE: 017TDC-4 Wireless Controller Rolling Code (TRN-017TDC-4)
- HAFELE Automatic Door Bolt - Nickel (245.58.754)
- ZORO SELECT O-Ring, Dash 046, Viton, 0.07 In., PK10 (U38871.006.0425)
- FALCON MEL-25-V-EO 3 US28 Surface Vertical Rod Exit Devices (MEL25-V-EO 3 28)
- FALCON EXIT DEVICE 36 US28 ELECTRIC LATCH RETRACTION EXIT ONLY DEVICE 36INCH LENGTH CONCEALED VERTICAL ROD (FLC-EL1690EO-US28)
- FALCON Lever, Dane, Field Reversible, Silver (510L-BE-D US26D)
- FALCON Surface Vertical Rod Exit Device, 36" x 84", SP10B, RHR (19-V-EO SP313 3 RHR)
- FALCON Vertical Rod, 36 in. Door W, Series 25 (25-V-EO 3 26D)
- FALCON Surface Vertical Rod Exit Device, 36" x 84", SP10B, LHR (19-V-EO SP313 3 LHR)
- VON DUPRIN Rim, Heavy Duty, 48 in. Door W, Series 99 (99L-06-F 4 313 RHR)
- Falcon Exit Devices