Shop All Exit Devices
Falcon
Concealed Vertical Rod, 36 in. Door W
Mfr # 1692NL-OP/HB-OP 36IN US28
Zoro # G4068535
product price: $407.99
/ea
Free Shipping & Returns
$407.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 1690
- Exit Device Type Concealed Vertical Rod
- For Door Thickness 1 3/4 in
- Door Width 36 in
- Fits Stile Width 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falcon
- MFR # 1692NL-OP/HB-OP 36IN US28
- Zoro # G4068535
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 36 in |
Fits Stile Width | 1 3/4 in |
Door Height | 84 in |
Door Height - Maximum | 84 in |
Door Width - Maximum | 36 in |
Description
Concealed Vertical Rod, Concealed Vertical Rod, Hex Key Dogging, Medium Duty Performance, Mechanical, Grade 1, Anodized Aluminum Finish, Door Width 36 in, Series 1690, Door Height 84 in, Fits Stile Width 1 3/4 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, Yes, No, Standards UL 305, Outside Trim Type Night Latch, Lockset Function Government Buildings, Hospitals, Schools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN ESTATE Broached Spindles (0521.004)
- USA INDUSTRIALS Buna-N O-Ring, Dash 345, PK25 (ZUSAH70345)
- CODEL DOORS 24" x 96" Primed 1-Panel Interior Shaker Slab Door (2080pri8401)
- RICHELIEU HARDWARE 7 9/16-inch (192 mm) Center to Center Stainless Steel Contemporary Edge Pull (BP9696192170)
- FALCON Rim Exit Device, Right Hand Reversible (2090EO 44IN RHR P28)
- FALCON Rim, Medium Duty, 36 in Door W, Series 1790 (1790EO 36IN US28)
- FALCON Surface Exit Device, Night Latch Hold Open, 42", DC13 (1792NL-OP/HB-OP 42IN DC13)
- FALCON 25-M-L-D 3 28 Exit Device (25-M-L-D 3 28 RHR)
- FALCON Surface Vertical Rod Exit Device, 36" x 84", SP10B, RHR (19-V-EO SP313 3 RHR)
- FALCON Rim Exit Device, Aluminum, 36inW, Series 19 (19-R-EO SP28 3FT)
- MARKS Makrs: Vertical Rod 8 ft extention (MRK-MVR8-32D)
- Falcon Door Exit Devices