Shop All Exit Devices
Falcon
Concealed Vertical Rod, 36 in. Door W
Mfr # 1690EO 36IN US28
Zoro # G4068578
product price: $345.99
/ea
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 1690
- Exit Device Type Exit Device
- For Door Thickness 1 3/4 in
- Door Width 36 in
- Fits Stile Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falcon
- MFR # 1690EO 36IN US28
- Zoro # G4068578
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 36 in |
Fits Stile Width | 2 in |
Door Height | 84 in |
Details
Series | 1690 |
Exit Device Type | Exit Device |
For Door Thickness | 1 3/4 in |
Door Handing | Right Hand Reversible |
Finish | Anodized Aluminum |
Fire Rated | No |
Item | Concealed Vertical Rod |
Electrical/Mechanical | Mechanical |
Standards | ANSI 156.3 |
ADA Compliant | ADA Compliant |
Lockdown Type | Hex Dogging |
Grade | 1 |
Performance | Medium Duty |
Description
Concealed Vertical Rod, Exit Device, Hex Dogging, Medium Duty Performance, Mechanical, Grade 1, Anodized Aluminum Finish, Door Width 36 in, Series 1690, Door Height 84 in, Fits Stile Width 2 in, For Door Thickness 1 3/4 in, Door Handing Right Hand Reversible, ADA Compliant, No, Standards ANSI 156.3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO Ilco: Key Blanks, CG16-BR CHICAGO (ILCO-CG16-BR)
- RACK’EM RACKS RackEm Racks 2054-STNLS Glove Rack - Stainless Steel (2054-STNLS)
- ZORO SELECT Ext Spring, Ultra Precision, 1 3/4 OAL, PK3 (1NBK5)
- TRIMLITE 34" x 84" Primed 3-Panel Equal Panel Interior Shaker Slab Door (2170pri8433)
- FALCON F-25-M-EO 4 26D Exit Device (F-25-M-EO 4 26D RHR)
- FALCON Concealed Vertical Rod, 36 in. Door W, 24V (EL1690EO 36IN US28)
- FALCON 25-R-L-Q 3 32D Exit Device (25-R-L-Q 3 32D RHR)
- FALCON 25 Series Exit Device, Rim with Night Latch Trim, Dane Lever Design, 3 Ft. Device, Dark Bronze Anodi (25-R-L-NL-D 3 313AN RHR)
- FALCON Vertical Rod, 36 in. Door W, Series 25 (25-V-EO 3 32D)
- FALCON Surface Vertical Rod Exit Device, 36" x 84", SP28, RHR (19-V-EO SP28 3 RHR)
- VON DUPRIN Rim Exit Device, Satin Chrome, 36 in. W (99L-06 3 26D LHR)
- Falcon Exit Devices