Shop All Exit Devices
Falcon
Concealed Vertical Rod, 36 in. Door W
Mfr # 1690EO 36IN DC13
Zoro # G4068550
product price: $389.99
/ea
Free Shipping & Returns
$389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 1690
- Exit Device Type Concealed Vertical Rod
- For Door Thickness 1 3/4 in
- Door Width 36 in
- Fits Stile Width 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falcon
- MFR # 1690EO 36IN DC13
- Zoro # G4068550
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 36 in |
Fits Stile Width | 1 3/4 in |
Door Height | 84 in |
Door Width - Maximum | 36 in |
Door Height - Maximum | 84 in |
Description
Concealed Vertical Rod, Concealed Vertical Rod, Hex Key Dogging, Medium Duty Performance, Mechanical, Grade 1, Dark Bronze Finish, Door Width 36 in, Series 1690, Door Height 84 in, Fits Stile Width 1 3/4 in, For Door Thickness 1 3/4 in, Door Handing Right Hand Reversible, Yes, No, Standards UL 305, Lockset Function Government Buildings, Hospitals, Schools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Rare Earth Cup Magnet with Built in Zip (MX0560RZIP6)
- FROST KING Doorweeep Plstc/Brush Slvr36In (SB36)
- ESSEX Touchless Switch, Stainless Steel (HEWMO - 2)
- BLUM 18in Soft-Close Full Extension Zinc Movento Drawer Slide, Heavy-Duty 170 lbs Weight Rating, PR (769.4570S)
- FALCON Surface Exit Device, 48", SP28 (19-R-EO SP28 4)
- FALCON Concealed Vertical Rod, 36 in. Door W, 24V (EL1692NL-OP/HB-OP 36IN DC13)
- FALCON Lever, Dane, Field Reversible, Silver (510L-BE-D US26D)
- FALCON Rim, Medium Duty, 48 in. Door W, Series 19 (F19-R-EO SP313 4FT)
- FALCON Vertical Rod, 36 in. Door W, Series 25 (25-V-EO 3 26D)
- FALCON Concealed Vertical Rod, 36 in. Door W (1690EO 36IN US28)
- MARKS USA Delayed Egress Rim Device w/ Keyswitch 32D (M9900KDE-32D)
- Falcon Exit Devices