Shop All Door Closer Arms
Falcon
Closer Arm Interior and Exterior Dark Bronze
Mfr # SC703077SSDKB
Zoro # G3988566
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Dark Bronze
- Color Dark Bronze
- Hand Orientation Non Handed
- Interior/Exterior Interior and Exterior
- Standards UL 10C and UBC 7-2 (1997), ANSI/BHMA A156.4, grade 1, American Disabilities Act (ADA) and ANSI A117.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falcon
- MFR # SC703077SSDKB
- Zoro # G3988566
- Country of Origin Mexico
- Category Door Closer Arms
Details
Item | Closer Arm |
Finish | Dark Bronze |
Color | Dark Bronze |
Hand Orientation | Non Handed |
Interior/Exterior | Interior and Exterior |
Standards | UL 10C and UBC 7-2 (1997), ANSI/BHMA A156.4, grade 1, American Disabilities Act (ADA) and ANSI A117.1 |
For Use with Closer Series | SC70A |
Arm Type | Spring-n-stop arm |
Description
Dark Bronze Arm SC703077SSDKB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Full Face Viton Flange Gasket for 3" Pipe, 1/8" Thick, #150 (BULK-FG-437)
- EBERHARD MANUFACTURING CO Paddle Rod Lock Kit Cables Pins Cable Hoses (EMC 3-4974-PK)
- SPEC Extension Spring, Stainless Steel, PK2 (E07500692250S)
- ILCO 1-1/8in Turn Knob Mortise Cylinder with Adams Rite Cam Satin Chrome Finish (7181TK226D)
- LCN 4040XP-3077 AL SRI Door Closer Arms (4040XP-3077 689 SRI)
- LCN LCN: 1260 Series Surface Closer Regular Arm W/PA Shoe Adjustable Size 1-5 Aluminum (LCN-1261-RW/PA-AL)
- LCN 9140-3077L ANCLR Door Closer Arms (9140-3077L 628)
- LCN 1460 Series Surface Mounted Closers Arm Interior and Exterior Matte Silver (1460-3049CNS AL)
- LCN Standard Arm, Slvr, Alum, 28-1/2 in. L (9130-3077T ANCLR)
- LCN 4040SE-3077DE RH AL Door Closer Arms (4040SE-3077DE RH 689)
- LCN Arm Interior and Exterior Aluminum (12603077AL)
- Falcon Door Closer Arms