Shop All Door Closer Arms
Falcon
Closer Arm Interior and Exterior Aluminum
Mfr # SC803077PA
Zoro # G3988749
product price: $38.15
/ea
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Aluminum
- Color Aluminum
- Material Aluminum
- Hand Orientation Non Handed
- For Use With Medium Duty Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falcon
- MFR # SC803077PA
- Zoro # G3988749
- Country of Origin Mexico
- Category Door Closer Arms
Details
Item | Closer Arm |
Finish | Aluminum |
Color | Aluminum |
Material | Aluminum |
Hand Orientation | Non Handed |
For Use With | Medium Duty Applications |
Interior/Exterior | Interior and Exterior |
Standards | UL10C and UBC 7-2 (1997), American Disabilities Act (ADA) and ANSI A117.1, ANSI/BHMA A156.4, Grade 1 |
Arm Type | Regular |
For Use with Closer Series | SC80A |
Description
Aluminum Arm SC803077PA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Craftsman Classic Square Tapered Smooth PVC Column, Standard Capital & Standard Base (CC1204ETPCSCS)
- SUGATSUNE Recessed Pull Handle, Stainless Steel, Satin, Threaded Holes (ES-611/IT)
- COMPONENT HARDWARE Heavy Duty Double Magnet Cabine, Aluminum (M32-2401)
- EMTEK Oil Rubbed Bronze Faceplate EMFPS10B (EMFPS10B)
- LCN Door Closer Arms (4040XP-3077CNS 689)
- LCN 4110 Series Surface Mounted Closers Arm Interior and Exterior Matte Silver (4110-3049CNS AL)
- LCN 1460-3049 BRASS Door Closer Arms (1460-3049 696)
- LCN 4040XP-3049 STAT Door Closer Arms (4040XP-3049 690)
- LCN LCN: 1260 Series Surface Closer Regular Arm W/PA Shoe Adjustable Size 1-5 Aluminum (LCN-1261-RW/PA-AL)
- LCN Arm Interior and Exterior Dark Bronze (4040XP-3049EDA RH DKBRZ)
- JACKSON Aluminum Shallow Depth Mortise Type Offset Arm Assembly (201312LC628)
- Falcon Door Closers & Accessories