Shop All Door Closer Arms
Falcon
Closer Arm Interior and Exterior Aluminum
Mfr # SC703077PAAL
Zoro # G3988557
product price: $38.15
/ea
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Bracket
- Finish Aluminum
- Color Aluminum
- Material Aluminum
- Hand Orientation Non Handed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falcon
- MFR # SC703077PAAL
- Zoro # G3988557
- Country of Origin Mexico
- Category Door Closer Arms
Details
Item | Closer Arm |
Accessory Type | Bracket |
Finish | Aluminum |
Color | Aluminum |
Material | Aluminum |
Hand Orientation | Non Handed |
Interior/Exterior | Interior and Exterior |
Standards | UL 10C and UBC 7-2 (1997), ANSI/BHMA A156.4, grade 1, American Disabilities Act (ADA) and ANSI A117.1 |
Arm Type | Regular |
For Use with Closer Series | SC70A |
Description
Aluminum Arm SC703077PAAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALARM LOCK AlarmLock: COMPUTER INTERFACE WITH USB INCLUDES DL-WINDOWS SOFTWARE WINDOWS 7 COMPATIBLE (ALL-PCI2-U)
- KARP Insulated Fire Rated Access Door for Drywall, KRP-350FR Keyed Paddle Latch Prime 48x24 (KRPPDW4824PH)
- SCHLAGE COMMERCIAL Armor Front and Screws for L9010 or L9040 Satin Chrome Finish (09662626)
- SOSS 1-3/8" W x 5-1/2" H Satin Chrome Concealed Hinge (220US26D)
- JACKSON Offset Arm W/ Preload, Dark Bronze (20942313)
- LCN 1460-3077SCNS AL Door Closer Arms (1460-3077SCNS 689)
- LCN 4010 Series Surface Mounted Closers Arm Interior and Exterior Matte Silver (4010-3049 RH AL)
- LCN Arm Interior and Exterior Dark Bronze (1460-3077 DKBRZ)
- LCN Arm Interior and Exterior Silver (4010-3077 AL)
- JACKSON Center-Hung End-Load Arm Assembly for 1 Depth Top Door Rail (202000)
- LCN 4030-3049 AL Door Closer Arms (4030-3049 689)
- Falcon Door Closers & Accessories