Shop All Door Closer Arms
Falcon
Closer Arm Interior and Exterior Aluminum
Mfr # SC703077DSAL
Zoro # G3988636
product price: $62.15
/ea
$62.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Aluminum
- Color Aluminum
- Material Aluminum
- Hand Orientation Non Handed
- Interior/Exterior Interior and Exterior
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falcon
- MFR # SC703077DSAL
- Zoro # G3988636
- Country of Origin Mexico
- Category Door Closer Arms
Details
Item | Closer Arm |
Finish | Aluminum |
Color | Aluminum |
Material | Aluminum |
Hand Orientation | Non Handed |
Interior/Exterior | Interior and Exterior |
Standards | UL 10C and UBC 7-2 (1997), ANSI/BHMA A156.4, grade 1, American Disabilities Act (ADA) and ANSI A117.1 |
For Use with Closer Series | SC70A |
Arm Type | Dead Stop |
Description
Aluminum Arm SC703077DSAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YALE 7000 Series Grade 1 Fire Rated Surface RIM Exit Device, 36", US32D (7100F 36 630)
- KWIKSET Square Deadlatch 5" (83014-017)
- STERLING SEAL & SUPPLY 014 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL014X250)
- RICHELIEU HARDWARE 3-3/4 in. (96 mm) Center-to-Center Brushed Nickel Traditional Drawer Pull (BP79096195)
- LCN 4110 Series Surface Mounted Closers Arm Interior and Exterior Matte Silver (4110-3049EDA RH AL)
- LCN 1250-3077/PA AL Door Closer Arms (1250-3077/PA 689)
- NORTON CO Door Closer Arms (7700SLD)
- LCN 4010 Series Surface Mounted Closers Arm Interior and Exterior Dark Bronze (4010-3049 RH DKBRZ)
- LCN Arm Interior and Exterior Dark Bronze (4040XP-3049EDA RH DKBRZ)
- LCN 9140-3077L ANCLR Door Closer Arms (9140-3077L 628)
- LCN 6030 Series Concealed Closers Arm Interior and Exterior Matte Silver (6030-3077T AL)
- Falcon Door Closers & Accessories