Shop All Keyed Entry Door Handles
Falcon
Classroom Mortise Lock, Less Cylinder, Dane Lever, Napa Escutcheon, Satin Chrome
Mfr # MA561L DN 626
Zoro # G309953462
product price: $329.99
/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Grade 1
- Required Door Thickness 1-3/4 in
- Lockset Finish Satin Chrome
- Material Brass or Bronze
- Width 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falcon
- MFR # MA561L DN 626
- Zoro # G309953462
- UPC # 197163114344
- Country of Origin United States
- Category Keyed Entry Door Handles
Dimensions
Width | 9 in |
Length | 10.25 in |
Details
Lockset Grade | Grade 1 |
Required Door Thickness | 1-3/4 in |
Lockset Finish | Satin Chrome |
Material | Brass or Bronze |
Weight | 7 lb |
Type | Mortise Lock |
Cylinder Core Type | Less Cylinder |
Description
Classroom Mortise Lock, Less Cylinder, Dane Lever, Napa Escutcheon, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SARGENT Mortise SingleCylinder Deadbolt, Mortise Conventional LA Keyway, US26D (4875 26D)
- PRIMELINE TOOLS 9-1/2 in. Single-Arm Left-Hand Casement Operator, White Finish (Single Pack) (TH 23022)
- NATIONAL GUARD Weatherstrip, 1/4in., Neoprene, Black (127NA-84)
- HAMPTON Medium Stainless Steel 2.125 in. L S-Hook 55 lb (02-3483-353)
- FALCON Lever Lockset, Mechanical, Entrance, Grd. 1 (T511CP6D D 626 KD)
- FALCON Lever Lockset, Mechanical, Entrance, Grd. 2 (B511BD Q 626)
- FALCON Grade 2 Apartment Entrance Cylindrical Lock, SFIC Prep Less Core, Dane Lever, Standard Rose, Satin (W711BD D 626)
- FALCON Lever Lockset, Mechanical, Entrance, Grd. 1 (T511BD D 626)
- FALCON Grade 2 Dormitory, Dane Lever, SFIC Housing Less Core, US26D (B611BD D 626)
- FALCON Lever Lockset, Mechanical, Storeroom, Grd.2 (B581BD D 626)
- ARROW Grade 2 Cylindrical Lock, Storeroom Function, Key in Lever Cylinder, Sierra Lever, 3-11/32-in Rose D (MLX82-SR-03)
- Falcon Keyed Entry Door Handles