Shop All Door Strikes
Falcon
Bright Brass Strike Q330148605
Mfr # Q330148605
Zoro # G3980534
product price: $9.19
/ea
Sold in multiples of 2 for $18.38
$18.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strike Type ASA
- Finish Bright Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falcon
- MFR # Q330148605
- Zoro # G3980534
- Country of Origin United States
- Category Door Strikes
Details
Item | Bright Brass Strike Q330148605 |
Strike Type | ASA |
Finish | Bright Brass |
Description
Bright Brass Strike Q330148605
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE-LOC HARDWARE Sure-Loc Hardware Tahoe Privacy Knobset, Satin Stainless (TA102 32D)
- J.W. WINCO JW Winco WN9000.1 8T3WP8N Leveling Feet (8T3WP8N)
- USA INDUSTRIALS FDA Viton Sanitary Gasket for 6" Tube (ZUSA-SG-V-6)
- ZORO SELECT Ext Spring, Utility, 4 OAL, 21/64 OD, PK6 (1NAD8)
- BALDWIN Estate Lifetime Brass Strikes (0320.003.UNIV)
- SCHLAGE COMMERCIAL Satin Chrome Strikes 10072626 (10072626)
- BALDWIN Estate Lifetime Brass Strikes (8000.003.STR)
- BALDWIN Estate Antique Brass Strikes (0310.050.ANGL)
- DON-JO Don-Jo: Double Hole Security Strike Plate 18" - Silver Coated Finish (DNJ-AST-21382-SL)
- SCHLAGE COMMERCIAL Strikes 10112 (10112)
- DON-JO 2-1/4" Full Lip Strike with 4" Extended Lip (EL104605)
- Falcon Door Surface Protection