Shop All Door Strikes
Falcon
Bright Brass Strike Q001046605
Mfr # Q001046605
Zoro # G3980157
product price: $3.79
/ea
Sold in multiples of 3 for $11.37
$11.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strike Type T
- Finish Bright Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falcon
- MFR # Q001046605
- Zoro # G3980157
- Country of Origin United States
- Category Door Strikes
Details
Item | Bright Brass Strike Q001046605 |
Strike Type | T |
Finish | Bright Brass |
Description
Bright Brass Strike Q001046605
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRASS ACCENTS Quaker Pull Plate, 2-3/4x10" (A07-P5401-613VB)
- STOCKCAP End Caps-C-2-3/8-LDPE-RED, 100PK (922618)
- ARROW Grade 2, Cyl, A KWY, US26D, Rectangle Stk, 6 Pins (E63 26D)
- AMEROCK 1/2in 13mm Overlay Single Demountable Partial Wrap Matte Black Cabinet Hinge, 1 Pair (BPR8719FB)
- RV DESIGNER RV Designer H241 Positive Latch With 4 Strike Options - Bronze Finish (H241)
- KENAURD Kenaurd: Faceplate Cover For Mortise Cylinders / Protection - 26D / Satin Chrome (KCFP-26D)
- DEFENDER SECURITY Bright Brass, Super Deadbolt Strike (Single Pack) (U 9425)
- PROSOURCE Striker Plate Storm Alum (41000-U-PS)
- DON-JO 2-3/4" Full Lip Strike with 2-1/2" Extended Lip (EL225DU)
- SCHLAGE COMMERCIAL Satin Brass Strikes 10025606 (10025606)
- KWIKSET Radius Corner Deadbolt Strike 1-1/8" x 2 (85279-009)
- Falcon Door Surface Protection