Shop All Dummy Door Handles
Falcon
Bright Brass Dummy W12D605
Mfr # W12D605
Zoro # G3993089
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Brass
- Lockset Function Dummy
- Keyway Type Falcon
- Style Dane
- Function Single Dummy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Falcon
- MFR # W12D605
- Zoro # G3993089
- Country of Origin United States
- Category Dummy Door Handles
Details
Finish | Bright Brass |
Lockset Function | Dummy |
Keyway Type | Falcon |
Item | Bright Brass Dummy W12D605 |
Style | Dane |
Function | Single Dummy |
Product Type | Lock |
Description
Bright Brass Dummy W12D605
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Nylon Brush Plus, DKB, 36 (9605DKB-36)
- HERITAGE DESIGNS Contemporary Bar Pull 5116 Inch 128mm Center to Center Matte Black Finish, 10PK (R077745MBX10B)
- STERLING SEAL & SUPPLY 135 Buna/NBR Nitrile O-Ring 70A Shore Black, -500 Pack (ORBN70A135X500)
- NATIONAL MFG/SPECTRUM BRANDS HHI 2PK ZN Flexible Hanger (N193-730)
- FALCON Single Dummy Mortise Trim, Quantum Lever, Napa Escutcheon, Satin Chrome (MA12 QN 626)
- FALCON Grade 2 Dummy, Avalon Lever, Keyless, US26D, (B12 Q 626)
- FALCON Single Dummy Mortise Trim, Dane Lever, Gala Rose, Satin Chrome (MA12 DG 626)
- FALCON Grade 2 Dummy, Dane Lever, Keyless, US10B, (W12 D 613)
- TOWNSTEEL Lever Lockset, Mechanical, Dummy, Grade 1 (TRX-L-72-630)
- KWIKSET Lido Half Dummy Lever (788LL-RH-3)
- SCHLAGE Cylindrical Lock, ND25D ATH 626 (ND25D ATH 626)
- Falcon Door Locks and Deadbolts