Shop All Door Strikes
Falcon
Brass Strike 005164000605 Bright
Mfr # 005164000605
Zoro # G3955736
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strike Type ASA
- Finish Bright Brass
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falcon
- MFR # 005164000605
- Zoro # G3955736
- Country of Origin United States
- Category Door Strikes
Details
Item | Brass Strike 005164000605 Bright |
Strike Type | ASA |
Finish | Bright Brass |
Material | Brass |
Description
Brass Strike 005164000605 Bright
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Scrn Crnr 3/4 Wh Tub20 (PL 15758)
- REV-A-SHELF Rev-A-Shelf Door Mounted WasteTrash Container (5SOWC-8-1)
- PRIMELINE TOOLS Aluminum Tamper Resistant Sliding Window Lock, Fits 1/4 inch Track, Aluminum, 2 Pack (S 4033)
- ILCO Ilco: Right Hand Pivot Hinge Half Surface Mounting (ILCO-OP-10-RH-DU-SETS)
- DON-JO 4-7/8" x 1-1/4" ANSI Strike (MST261BP)
- KENAURD Kenaurd: Faceplate Cover For Mortise Cylinders / Protection - 26D / Satin Chrome (KCFP-26D)
- BALDWIN ESTATE Oil Rubbed Bronze Strikes Oil Rubbed Bro (6340.102.L)
- PRIME-LINE Vintage Door Escutcheon Trim Plates, 2-7/32 in. x 7 in., Brass Plated 2 Pack (E 2295)
- EMTEK Oil Rubbed Bronze Faceplate EMFPR10B (EMFPR10B)
- DON-JO 1-1/4" x 8" Conversion Plate for Two 161 Cutouts (CV8624PC)
- KABA ILCO Lockable Dust Proof Strike, Satin Chrome (DPS-26D)
- Falcon Door Strikes