Shop All Door Closers
Falcon
Automatic Falcon 8200 Operator
Mfr # 8231AL
Zoro # G3948553
product price: $1,355.99
/ea
Free Shipping & Returns
$1,355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closer Mounting Style Surface
- Closer Series Falcon 8200
- Closer Type Pull Side
- Finish Aluminum
- Hand Orientation Non-Handed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falcon
- MFR # 8231AL
- Zoro # G3948553
- Country of Origin Mexico
- Category Door Closers
Dimensions
Housing Height | 3-5/32" |
Housing Length | 23.31" |
Details
Item | Operator |
Closer Mounting Style | Surface |
Closer Series | Falcon 8200 |
Closer Type | Pull Side |
Finish | Aluminum |
Hand Orientation | Non-Handed |
Automatic/Manual | Automatic |
Description
Operator 8231AL Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCKNETICS Ms Series Electric Strike, 5 Face Plates (MDS100-32D)
- RAYMOND ISO D Die Spring, ULD, 38.1mmx305mm (302748D)
- HARDWARE RESOURCES 24"Heavy Duty Dura Close EZ Open Soft-Close 100 lb Full Extension Side Mount Ball Bearing Slides (303-300-24)
- KOHLER O-Ring, 1088910 (1088910)
- FALCON Manual Hydraulic SC90 Series Surface Closers Door Closer Light Duty Interior, Dark Bronze (SC91A RWPA DKB)
- FALCON Medium Duty Surface Door Closer with Dead Stop Arm and Full Cover Aluminum Finish (SC81ADSALFC)
- FALCON Grade 1 Heavy Duty Surface Door Closer, Spring-n-Stop Arm, Push Side Parallel Arm Mount, Size 1 to 6 (SC71A SS AL)
- FALCON Manual Hydraulic SC60 Series Surface Closers Door Closer Standard Duty Interior, Dark Bronze (SC61A RW/PA 695 SLIM)
- FALCON Manual Hydraulic SC90 Series Surface Closers Door Closer Light Duty Interior, Aluminum (SC91A HWPA AL)
- FALCON Manual Hydraulic SC80 Series Surface Closers Door Closer Medium Duty Interior and Exterior (SC81A RWPA AL FC)
- LCN Manual Hydraulic 1460 Series Surface Mounted Closers Door Closer Medium Duty Interior and Exterior (1461-RW/PA AL DS)
- Falcon Door Closers