Shop All Keyed Entry Door Handles
Falcon
Apartment Corridor Door Mortise Lock, Less Cylinder, Sutro Lever, Gala Rose, Satin Chrome
Mfr # MA531L SG 626
Zoro # G809952835
product price: $326.99
/ea
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Grade 1
- Required Door Thickness 1-3/4 in
- Lockset Finish Satin Chrome
- Material Brass or Bronze
- Weight 7 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falcon
- MFR # MA531L SG 626
- Zoro # G809952835
- UPC # 197163114702
- Country of Origin United States
- Category Keyed Entry Door Handles
Dimensions
Length | 10.25 in |
Width | 9 in |
Details
Lockset Grade | Grade 1 |
Required Door Thickness | 1-3/4 in |
Lockset Finish | Satin Chrome |
Material | Brass or Bronze |
Weight | 7 lb |
Type | Mortise Lock |
Cylinder Core Type | Less Cylinder |
Description
Apartment Corridor Door Mortise Lock, Less Cylinder, Sutro Lever, Gala Rose, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Stanley Architectural Grade PVC Running Trim, 6"H x 5/8"P x 48"L (RUNP06X0625X48STN)
- ZORO SELECT Tube Balance, Tilt Window, 23" L (85-29R)
- EKENA MILLWORK 24" Barn Door Floor T-Guide, Stainless Steel (GB6005G2SS)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 15/16 in W (5KA)
- FALCON Lever Lockset, Mechanical, Entrance, Grd. 2 (B511BD D 613)
- FALCON Lever Lockset, Mechanical, Classroom, Grd.1 (T561CP6D D 626 KD)
- FALCON Grade 1 Apartment Exit Mortise Lock, Less Cylinder, Dane Lever, Napa Escutcheon, Satin Chrome (MA381L DN 626)
- FALCON Cylindrical Lock, W581BD SRD 626 (W581BD SRD 626)
- FALCON Dormitory, Dane Lever, G Keyway, US26D (T571PD D 626)
- FALCON Falcon B501PD626 B Series Entry Dane Lever Lock C Keyway 57435 Latch 5164 Strike Satin Chrome Finish (B501PD626)
- BEST Grade 1 Dormitory Mortise Lock, 15 Lever, H Rose, SFIC Housing Less Core, Satin Chrome Finish, Field (45H7TD15H626)
- Falcon Keyed Entry Door Handles