Shop All Door Closer Parts
Falcon
Aluminum Plate SC8018PAAL
Mfr # SC8018PAAL
Zoro # G3988934
product price: $18.39
/ea
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closer Series SC80A
- For Use With SC80A Series Closer
- Interior/Exterior Interior and Exterior
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falcon
- MFR # SC8018PAAL
- Zoro # G3988934
- Country of Origin Mexico
- Category Door Closer Parts
Details
Item | Plate |
Closer Series | SC80A |
Finish | Aluminum |
For Use With | SC80A Series Closer |
Interior/Exterior | Interior and Exterior |
Description
Aluminum Plate SC8018PAAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECIALTY PRODUCTS Schlage # 3 Master Pins, 100PK (34203SP)
- MIDWEST FASTENER 1" x 1-3/8" Nylon Plastic Regular Snap Bushings 6PK (66408)
- SOUTH MAIN HARDWARE Euro Bar Cabinet Handle (3/8" Diameter), 5.88" Length (3.5" Hole Center), Satin Nickel, 10PK (SH686-SN-10)
- EBERHARD MANUFACTURING CO Cylinder Plug Keyed J203 (EMC 18400-DB-J203)
- FALCON Operator 8242AL Aluminum (8242AL)
- FALCON :DOOR CLOSER DROP PLATE 689 REGULAR ARM DROP PLATE SPRAYED ALUMINUM (FLC-SC70A-18-AL)
- LCN Motor Gear Box, Slvr, 16-1/2 in. L, RH (9540-3454 RH)
- LCN Track Roller, Alum, 1 in. L (4310ME-3034)
- JACKSON Slide Channel Assembly for Use in Offset Installation of Overhead Concealed Door Closers, Use W/ 2 (20368)
- TELL Closer Gr3 Sz2 Alum (DC100321)
- NORTON DOOR CONTROLS SN-134690 Pack of 4 Sex Nuts Only for 1-3/4" Door Dark Bronze (SN-134690)
- Falcon Door Closers & Accessories