Shop All Door Closer Arms
Falcon
Aluminum Arm SC603049PA
Mfr # SC603049PA
Zoro # G3988259
product price: $48.79
/ea
$48.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Bracket
- Finish Aluminum
- Color Aluminum
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falcon
- MFR # SC603049PA
- Zoro # G3988259
- Country of Origin Mexico
- Category Door Closer Arms
Details
Item | Aluminum Arm SC603049PA |
Accessory Type | Bracket |
Finish | Aluminum |
Color | Aluminum |
Material | Aluminum |
Description
Aluminum Arm SC603049PA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLEX Push Button Lock, Override, Entry, Egress (EE21B/EE21B26D41)
- MONROE PMP 2" W x 72" H Mill Stainless Steel Continuous Hinge (CS90120072)
- TRIMLITE 36" x 84" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" LH Prehung Door with Brushed Chrome Hinges (3070pri8401LH26D4916)
- KWIKSET Privacy Door Knob, Polished Brass (300P3CP)
- LCN 1460 Series Surface Mounted Closers Arm and Forearm Matte Silver (1460-77 AL)
- LCN 4040XP Series Surface Mounted Closers Arm Interior and Exterior Matte Silver (4040XP-3049CNS AL)
- LCN 4110 Series Surface Mounted Closers Arm Interior and Exterior Matte Silver (4110-3049SCNS AL)
- LCN 1260-3077 AL Door Closer Arms (1260-3077 689)
- LCN 4010 Series Surface Mounted Closers Arm Interior and Exterior Matte Silver (4010-3049 RH AL)
- LCN 4030 Series Surface Mounted Closers Arm Interior and Exterior Matte Silver (4030-3049EDA LH AL)
- DELTANA Cushion Arm For Dc4041 Aluminum (DCCA4041-AL)
- Falcon Door Closers & Accessories