Shop All Exit Device Trims
Falcon
912L-NL SP313 RHR DANE Exit Device Trim
Mfr # 912L-NL SP313 DANE RHR
Zoro # G710058565
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Dark Bronze Painted
- For Use With Falcon Exit Device Trim
- Material VARIES
- Application Exit Device Trim
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falcon
- MFR # 912L-NL SP313 DANE RHR
- Zoro # G710058565
- UPC # 197163196968
- Country of Origin United States
- Category Exit Device Trims
Details
Finish | Dark Bronze Painted |
For Use With | Falcon Exit Device Trim |
Material | VARIES |
Application | Exit Device Trim |
Description
19 Series Night Latch Lever Trim, Dane Lever Design, Right Hand Reverse, Dark Bronze Painted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Full Face Graphite Flange Gasket for 1-1/4" Pipe - 1/8" T - #300 (BULK-FG-1767)
- SCHLAGE Deadbolt, HD, Satin Chrome, 5 Pins (B60N 626)
- EKENA MILLWORK Prescott Decorative Wall Panel (Two-Piece), 28"W x 22"H x 3/8"P (WALP28X22X037PRE)
- MASTER LOCK Laminated Steel Pin Tumbler Padlock, Silver (MLK5D)
- FALCON 712L-RV US26D RHR DANE Lock Exit Device Trim (712L-R/V D 26D RHR)
- FALCON Escutcheon Pull w/Lock and Thumbpiece (512TP SP313)
- FALCON Falcon Exit Device Trim (510L-A US26D)
- FALCON Exit Trim, Night Latch, 512 Pull, Less Cylinder, US32D (512NL US32D)
- FALCON Exit Trim, Night Latch, Dane Lever, Less Cylinder, SP28, LHR (912L-NL SP28 DANE LHR)
- FALCON Exit Trim, Night Latch, 512 Pull, Less Cylinder, US26D (512NL US26D)
- PRECISION Exit Trim, A Lever, Classroom, US32D, Less Cylinder, RHR (4908A 630 RHR)
- Falcon Exit Device Trims