Shop All Exit Device Trims
Falcon
712L-RV US26D RHR DANE Lock Exit Device Trim
Mfr # 712L-R/V D 26D RHR
Zoro # G210058584
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass or Bronze
- Finish Satin Chrome
- Application Exit Device Trim
- For Use With Falcon Exit Device Trim
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Falcon
- MFR # 712L-R/V D 26D RHR
- Zoro # G210058584
- UPC # 197163196951
- Country of Origin United States
- Category Exit Device Trims
Details
Material | Brass or Bronze |
Finish | Satin Chrome |
Application | Exit Device Trim |
For Use With | Falcon Exit Device Trim |
Description
24 Series Lever Trim, Classroom Function, Dane Lever Design, Rim and Vertical Rod Application, Right Hand Reverse, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN Estate Bright Chrome Edge Pulls (0465.260)
- FASADE Fasade Accessory Kit Copper Fantasy (14911)
- ZORO SELECT O-Ring, Buna N, Dash 231, 2-5/8, 2.887, PK25 (U38801.012.0262)
- PRIME-LINE 1-1/4 in. Steel Ball Bearing Sliding Door Tandem Roller Assembly, for Milgard Single Pack (D 1808)
- FALCON Exit Trim, Classroom, Dane Lever, Less Cylinder, SP28, LHR (912L SP28 DANE LHR)
- FALCON Exit Trim, Night Latch, Dane Lever, Less Cylinder, SP28, LHR (912L-NL SP28 DANE LHR)
- FALCON Exit Trim, Classroom, Dane Lever, G Keyway, US32D (914KIL-KD US32D)
- FALCON Exit Trim, Night Latch, 512 Pull, Less Cylinder, US26D (512NL US26D)
- FALCON Exit Trim, Night Latch, 512 Pull, Less Cylinder, US32D (512NL US32D)
- FALCON Surface Vertical Rod, Grade 1, 25 Series (25-V-EO 3 313AN)
- DORMAKABA QET160 Exit Trim, Keyed Summit Lever, Satin Chrome (QET160M626LC)
- Falcon Door Exit Devices