Shop All Exit Devices
Falcon
25 Series Exit Device, Rim with Night Latch Trim, Dane Lever Design, 3 Ft. Device, Satin Chrome
Mfr # 25-R-L-NL-D 3 26D RHR
Zoro # G109949207
product price: $1,065.99
/ea
Free Shipping & Returns
$1,065.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Width 11.25 in
- Finish Satin Chrome
- Material Brass or Bronze
- Depth 6.25 in
- Length (In.) 40.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falcon
- MFR # 25-R-L-NL-D 3 26D RHR
- Zoro # G109949207
- UPC # 197163167241
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 11.25 in |
Depth | 6.25 in |
Length (In.) | 40.5 in |
Details
Finish | Satin Chrome |
Item | Rim Exit Devices |
Material | Brass or Bronze |
Description
25 Series Exit Device, Rim with Night Latch Trim, Dane Lever Design, 3 Ft. Device, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Profile Viton O-Ring, Dash 206, PK10 (ZUSAVSQ70206)
- PEARL Broadcloth Flat Bias Binding, 1.75 In Wide, 25 Yds, Bamboo (2Pk) (M91-100-1729-175-25)
- YALE Lever Lockset, Mechanical, Storeroom (AU5405LN x 626)
- KIPP Hinge Weldable Form:A 15, 5X80, D=13, L=80, Steel, Comp:Brass (K0984.013080022)
- FALCON 19-V SERIES SVR EXIT DEVICE 362.46 EXIT ONLY LESS TRIM 3 FOOT, RIGHT HAND REVERSE ALUMINUM P (FLC-19-V-EO-SP28-3-RHR-FALCON)
- FALCON Vertical Rod, 36 in. Door W, Series 19 (F19-V-EO SP28 3FT LHR)
- FALCON Surface Exit Device, 48", SP10B (19-R-EO SP313 4)
- FALCON Surface Exit Device, Night Latch Hold Open, 42", DC13 (1792NL-OP/HB-OP 42IN DC13)
- FALCON Rim Exit Device, Aluminum, 36inW, Series 19 (19-R-EO SP28 3FT)
- FALCON MEL-25-V-EO 3 US28 Surface Vertical Rod Exit Devices (MEL25-V-EO 3 28)
- DETEX Rim Exit Device with Alarm, Fire Rated (ECL-230D-PH W-CYL)
- Falcon Exit Devices