Shop All Exit Device Trims
Falcon
25 Series Blank Escutcheon Thumbpiece Trim, Aluminum Painted
Mfr # 512TP-BE SP28
Zoro # G709953949
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 17.25 in
- Finish Aluminum Painted
- For Use With Falcon Exit Device Trim
- Width 5.25 in
- Material Varies
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falcon
- MFR # 512TP-BE SP28
- Zoro # G709953949
- UPC # 197163162185
- Country of Origin United States
- Category Exit Device Trims
Dimensions
Length | 17.25 in |
Width | 5.25 in |
Details
Item | Exit Device Trim |
Finish | Aluminum Painted |
For Use With | Falcon Exit Device Trim |
Material | Varies |
Description
25 Series Blank Escutcheon Thumbpiece Trim, Aluminum Painted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Heavy Duty Latch Guard, Durnodic, Steel, 7"L x 3"W (2MDH7)
- ANDOVA TILES SAMPLE Fresh Natural Stone Novelty Mosaic Tile (SAM-ANDFRE392)
- ZORO SELECT 1 1/4 in W x 72 in H Steel Continuous Hinge (1JET3)
- KWIKSET Metal Strike Box NA (81231-001)
- FALCON Exit Trim, Night Latch, Dane Lever, G Keyway, US32D (914KIL-NL-KD US32D)
- FALCON Falcon Exit Device Trim (510L-A US26D)
- FALCON Exit Trim, Night Latch, Centron Pull, Less Cylinder, US32D (930NL US32D)
- FALCON Exit Trim, Classroom, Dane Lever, G Keyway, US32D (914KIL-KD US32D)
- FALCON Escutcheon Pull w/Lock and Thumbpiece (512TP SP313)
- FALCON Exit Device Trim (212-L SP28)
- DORMAKABA E-Plex 5000 Exit Trim, Winston Lever, 100 Access Codes, 3,000 Audit Events, Corbin Russwin 6-Pin LFI (E5010CWL-626-41)
- Falcon Exit Device Trims