Shop All Exit Devices
Falcon
25-R-DT 3 28 Exit Device
Mfr # 25-R-512DT 3 28
Zoro # G310056732
product price: $820.99
/ea
Free Shipping & Returns
$820.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Satin Aluminum Clear Anodized
- Includes Rim Exit Devices
- Material Aluminum
- Application 25 Series Exit Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falcon
- MFR # 25-R-512DT 3 28
- Zoro # G310056732
- UPC # 197163185306
- Country of Origin United States
- Category Exit Devices
Details
Color | Satin Aluminum Clear Anodized |
Includes | Rim Exit Devices |
Material | Aluminum |
Application | 25 Series Exit Devices |
Description
25 Series Exit Device, Rim with Dummy Pull Trim, 3 Ft. Device, Satin Aluminum Clear Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMP 1-51/64" W x 2-3/64" H Chrome Glass Door Hinge (XL-GH03-48-8CR)
- DON-JO 4-1/2" x 1-1/2" Hinge Cut Out Filler Plate (SHF45PC)
- KEY-BAK Key Reel, Split Ring Type, 1 1/8 in Ring Size (0005-005)
- HICKORY HARDWARE Hook 2-3/4 Inch Long (S077190-CH)
- FALCON Concealed Vertical Rod, 36 in. Door W, 24V (EL1692NL-OP/HB-OP 36IN DC13)
- FALCON Long Rim, Exit Device, Medium Duty, Grade 1 (19-R-EO SP28 4FT)
- FALCON Exit 19REO283 Aluminum (ED19.10843)
- FALCON 25-M-L-D 3 28 Exit Device (25-M-L-D 3 28 RHR)
- FALCON Fire Rated Surface Vertical Rod Exit Device, (LBR), 36", US26D (F-25-V-EO 3 26D LBR)
- FALCON Surface Vertical Rod Exit Device, 36" x 84", SP10B, LHR (19-V-EO SP313 3 LHR)
- HAGER Aluminum Exit 4701SVR3684ALM (118204)
- Falcon Door Exit Devices