Shop All Exit Devices
Falcon
25-R-DT 3 26D Exit Device
Mfr # 25-R-512DT 3 26D
Zoro # G310056251
Free Shipping & Returns
$968.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Rim Exit Devices
- Material Brass or Bronze
- Application 25 Series Exit Devices
- Color Satin Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Falcon
- MFR # 25-R-512DT 3 26D
- Zoro # G310056251
- UPC # 197163185290
- Country of Origin United States
- Category Exit Devices
Details
Includes | Rim Exit Devices |
Material | Brass or Bronze |
Application | 25 Series Exit Devices |
Color | Satin Chrome |
Description
25 Series Exit Device, Rim with Dummy Pull Trim, 3 Ft. Device, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE-LOC HARDWARE Sure-Loc Hardware Barn Door Track System, 72 Flat Black (BARN-KIT72 FBL)
- GARLOCK Gasket, Size 3/4 In, Tri-Clamp, PTFE (42MPG-075)
- NATIONAL GUARD Threshold, Smooth/Fluted Top, 4 ft. (804VDKB-48)
- TRANS ATLANTIC CO. Left Handed Heavy Duty Mortise Lock with Entry Function Grade 1in Satin Chrome Finish (DL-DXML53SELH-US26D)
- FALCON Exit Device, SS, 48in.Door W., Series 19 (F19-R-EO SP28 4FT)
- FALCON Vertical Rod, 48 in. Door W, Series 19 (F19-V-EO SP28 4FT LHR)
- FALCON Rim Exit Devices (25-R-NL-OP 3 26D)
- FALCON Touchbar Rim, Exit Only Exit Device (25-R-EO 3 28)
- FALCON 25 Series Exit Device, Rim with Night Latch Trim, Dane Lever Design, 3 Ft. Device, Satin Chrome (25-R-L-NL-D 3 26D RHR)
- FALCON Vertical Rod, 36 in. Door W, Series 19 (F19-V-EO SP28 3FT RHR)
- VON DUPRIN Grade 1 Mortise Exit Bar, 48-in Device, Fire Rated, Classroom Function, 03 Lever with Escutcheon Tri (9975L-03-F 4 26D LHR)
- Falcon Door Exit Devices