Shop All Exit Devices
Falcon
25-M-NL 3 28 Exit Device
Mfr # 25-M-NL 3 28 RHR
Zoro # G710056288
product price: $1,065.99
/ea
Free Shipping & Returns
$1,065.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mortise Exit Devices
- Application 25 Series Exit Devices
- Material Aluminum
- Color Satin Aluminum Clear Anodized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falcon
- MFR # 25-M-NL 3 28 RHR
- Zoro # G710056288
- UPC # 197163202904
- Country of Origin United States
- Category Exit Devices
Details
Includes | Mortise Exit Devices |
Application | 25 Series Exit Devices |
Material | Aluminum |
Color | Satin Aluminum Clear Anodized |
Description
25 Series Exit Device, Mortise with Night Latch Trim, 3 Ft. Device, Satin Aluminum Clear Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCKEY USA Rim Exit Device, Panic Bar, 42 In. W, Stainless Steel, (PB1142SS)
- BEST Lever Lockset, Mechanical, Entrance, Grd. 2 (7KC37AB14DS3626)
- DELTANA Wall Mount Bumper With Holder Black (SAHW325U19)
- STERLING SEAL & SUPPLY 016 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL016X250)
- FALCON Surface Vertical Rod, Exit Device, Grade 1 (19-V-EO SP28 3FT LHR)
- FALCON Surface Exit Device, Light to Medium Duty, 36", US32D (19-R-EO 32D 3)
- FALCON Concealed Vertical Rod, 36 in. Door W (1690EO 36IN US28)
- FALCON Concealed Vertical Rod, 36 in. Door W (1692NL-OP/HB-OP 36IN DC13)
- FALCON Rim, Medium Duty, 36 in Door W, Series 1790 (1790EO 36IN US28)
- FALCON 25 Series Exit Device, Rim with Night Latch Trim, Dane Lever Design, 3 Ft. Device, Dark Bronze Anodi (25-R-L-NL-D 3 313AN RHR)
- VON DUPRIN Rim, Heavy Duty, 36 in. Door W, Series 98 (98EO 3 US28)
- Falcon Exit Devices