Fakro 66822 LST Scissor Insulated Attic Ladder; 300Lbs
Mfr # 66822
Zoro # G504039169
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fakro
- MFR # 66822
- Zoro # G504039169
- UPC # 5902411668228
- Country of Origin China
- Category Industrial Rope Ladders
Description
The LST attic ladder provides an easy and safe access to the attic. The scissors construction makes ladder folding possible. A 1 3/8 in. thick, white, finished wooden door with an approximate R value 5.2 significantly reduces heat loss. A peripheral seal in the lower part of the box guarantees first-class tightness The S-shaped strings give a modern appearance and perform the role of a handrail, facilitating climbing the ladder. The scissors system of folding the ladder and the possibility to lock the hatch in a fully open position ensure an ease and safety of operation. The small ladder dimensions, achieved thanks to the unique system of folding, allow the ladder to be installed in smaller openings.
Features- Safety is ensured by the application of rounded side supporters and remaining hardware which do not pose any risk of injury.
- The outer (visible) side of the door is smooth without any visible fixing elements.
- Dimension - 54 L x 22 W in.
- Height - 9 ft. 6 in.
- Item Weight - 81 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID Caster Only (1) For - Part# Rbmd2523L10000 (RBMD2523L10000)
- ZORO SELECT Swivel Plate Caster, 5 in. Dia, 1000 lb. (930CA05201SG)
- CASTERHQ 10"x3.5" Rigid Pneumatic Caster, 4 PLY, 350 LBS Capacity, Air Fi (CB-RPC10)
- ALL GEAR Husky Bull Rope Accessory Line, 3/8"X 15 (AGBR38150)
- FAKRO Fakro 66875 LST Scissor Insulated Attic Ladder; 300Lbs (66875)
- GEMTOR Ladder, Nylon Rope, 5155 Hooks 40ft. (322-40S)
- GEMTOR Ladder, Nylon Rope, 5155 Hooks 25ft. (322-25S)
- GEMTOR Ladder, Nylon Rope, 3" Loops, 25 ft. (322-25L)
- GEMTOR Ladder, Nylon Rope, 5155 Hooks, 20ft. (322-20S)
- GEMTOR Ladder, Nylon Rope, 3" Loops, 20 ft. (322-20L)
- GEMTOR Ladder, Nylon Rope, 3" Loops, 15 ft. (322-15L)
- Fakro Industrial Rope Ladders