Shop All Wall Switches
Faith
White Toggle Light Switch Single-Pole, 20-Amp Toggle Switch Grounding Screw Included
Mfr # SSK4-WH-01
Zoro # G508596408
product price: $16.89
/ea
Sold in multiples of 8 for $135.12
$135.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Faith
- MFR # SSK4-WH-01
- Zoro # G508596408
- UPC # 850020996841
- Country of Origin China
- Category Wall Switches
Description
MULTIPURPOSE LIGHT SWITCH FOR RESIDENTIAL CONSTRUCTION Our Faith White Toggle Light Switch is a single-pole switch ideal for most houses, apartments, and other residential construction or home improvement. They're especially useful as replacements for old, yellowed light switches that might not be so reliable anymore. Install them with ease in attached or detached homes, condominiums, apartments, and townhouses. EASY INSTALLATION AND MAINTENANCE Each wall light switch uses a shallow-bodied design that allows you to fit it easily into standard-sized junction boxes with minimal effort. They're back and side wire-capable for versatile installation and will accept up to 12 AWG copper wire. The switch also comes with a grounding screw. The smooth finish lets you clean the touch surfaces easily with no mess or fuss. QUALITY CONSTRUCTION Our toggle switches are built out of high-impact resistant polycarbonate thermoplastic for high durability. They're also heat-resistant for an added layer of safety. Our electrical light switches have been extensively tested to meet internationally recognized standard testing bodies' electrical operating and safety standards. You can confidently rely on these UL and CUL-listed electrical fixtures to do the job right and stand the test of time. INNOVATIVE PRODUCTS Faith Electric is an innovative manufacturer of sleek, modern, and effective electrical wall switches. We want to improve your life by transforming the spaces where you live, work, and meet. We specialize in high-quality and fully-certified electrical products that meet the versatile needs of home builders, architects, developers, and more. Get your Faith White Toggle Light Switches today for a sensible solution to your home remodeling needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Semiconductor Fuse, A60X Series, Fast-Acting, 30A, 600V AC, Non-Indicating (A60X30-1)
- L.H. DOTTIE L.H. Dottie 3/8'' Rigid Conduit Locknut, 100PK (LN38)
- ANCOR 22-18 AWG Nylon Double Crimp Butt Connectors - 100 Pack (220161)
- WIEGMANN Fiberglass Enclosure, 9.74 in H, 8 in W, 6-1/4 in D, NEAM 4X; 6P; 12, Hinged (HW-J100806CHTLWW)
- FAITH White Double Light Switch 2 Single-Pole Wall Light Switches 15-Amp Duplex Toggle Switch, 2PK (SSK5-WH-02)
- FAITH Ivory Toggle Light Switch, Single Pole, 15 Amp Switch Toggle, Grounding Screw, 120V, 10PK (SSK2-IV-10)
- FAITH Decorator Rocker Light Switch, 3-Way, 15A 120/277V, White, PK 10 (SSK1B-WH-10)
- FAITH Single-Pole Decorator Rocker Light Switch, 15A 120/277V, White, PK 10 (SSK1-WH-10)
- FAITH White Toggle Light Switch, Single Pole Standard Switch, 15 Amp, Grounding Screw, 120V, 10PK (SSK2-WH-10)
- LEVITON Slimpack Toggle Switchbr (C20-05231-000)
- LEVITON 15 amps Toggle Switch Ivory (01451-ICP)
- Faith Lighting Controls