Shop All Wall Switches
Faith
White Double Light Switch 2 Single-Pole Wall Light Switches 15-Amp Duplex Toggle Switch, 2PK
Mfr # SSK5-WH-02
Zoro # G008596410
product price: $26.79
/pk 2, $13.40/ea
Sold in multiples of 8 for $214.32
$214.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Faith
- MFR # SSK5-WH-02
- Zoro # G008596410
- UPC # 850020996858
- Country of Origin China
- Category Wall Switches
Description
MULTIPURPOSE LIGHT SWITCH FOR RESIDENTIAL CONSTRUCTION Our Faith White Double Light Switch is a space-saving pair of light switches that combines two single pole toggle light switches into a single-gang fixture space. It's ideal for most houses, apartments, and other residential construction or home improvement. They're especially useful as replacements for old, yellowed light switches that might not be so reliable anymore. Install them with ease in attached or detached homes, condominiums, apartments, and townhouses. EASY INSTALLATION AND MAINTENANCE Each wall light switch uses a shallow-bodied design that allows you to fit it easily into standard-sized junction boxes with minimal effort. They're back and side wire-capable for versatile installation and will accept up to 12 AWG copper wire. The switch also comes with a matching wall plate. The smooth finish lets you clean the touch surfaces easily with no mess or fuss. QUALITY CONSTRUCTION Our duplex toggle switches are built out of high-impact resistant polycarbonate thermoplastic for high durability. They're also heat-resistant for an added layer of safety. Our electrical light switches have been extensively tested to meet internationally recognized standard testing bodies' electrical operating and safety standards. You can confidently rely on these UL and CUL-listed electrical fixtures to do the job right and stand the test of time. INNOVATIVE PRODUCTS Faith Electric is an innovative manufacturer of sleek, modern, and effective electrical wall switches. We want to improve your life by transforming the spaces where you live, work, and meet. We specialize in high-quality and fully-certified electrical products that meet the versatile needs of home builders, architects, developers, and more. Get your Faith White Double Light Switches today for a sensible solution to your home remodeling needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Rj45 (8P8C) Coupler Keystone Insert Module - White (03677)
- SQUARE D Coil, Magnetic, 240vac (3106340947)
- TELEMECANIQUE SENSORS Cable Pull Sw 240Vac 10A Xy2(Metric (XY2CH13270)
- SUPERIOR ELECTRIC RV Extension Cord 10AWG/3 - 50 Amp Male NEMA 14-50P to 30 Amp Female NEMA L5-30R, Length 25ft (RVA1583)
- FAITH Single-Pole Decorator Rocker Light Switch, 15A 120/277V, White, PK 10 (SSK1-WH-10)
- FAITH Decorator Rocker Light Switch, 3-Way, 15A 120/277V, White, PK 10 (SSK1B-WH-10)
- FAITH White Toggle Light Switch Single-Pole, 20-Amp Toggle Switch Grounding Screw Included (SSK4-WH-01)
- FAITH White Toggle Light Switch, Single Pole Standard Switch, 15 Amp, Grounding Screw, 120V, 10PK (SSK2-WH-10)
- FAITH Ivory Toggle Light Switch, Single Pole, 15 Amp Switch Toggle, Grounding Screw, 120V, 10PK (SSK2-IV-10)
- GARDNER BENDER Rocker Switch Dpdt (GSW-46)
- HUBBELL WIRING DEVICE-KELLEMS Extra Heavy Duty Industrial Grade, Locking Toggle Switches, General Purpose AC, Three Way, 20A 120/277V AC, Back and Side Wired Key Guide (HBL1223LI)
- Faith Wall Switches