Wall Plate, Number of Gangs: 4-Gang Plastic, Light Almond
Mfr # SWP4-LA-03
Zoro # G900429083
Key Features
- Number of Gangs 4-Gang
- Color Light Almond
- Material Plastic
- Width 8.4 in
- Standards ETL Listed
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Faith
- MFR # SWP4-LA-03
- Zoro # G900429083
- UPC # 850003900148
- Country of Origin China
- Category Wall Plates
Dimensions
Width | 8.4 in |
Height | 4.68 in |
Details
Number of Gangs | 4-Gang |
Item | Wall Plate |
Color | Light Almond |
Material | Plastic |
Standards | ETL Listed |
Special Features | Screwless design |
Type | Decorator/Rocker |
Description
Faith Screwless Wall Plates are an affordable solution for a modern, decorator style wall plate. Enhance the look of your residential or commercial interior with this low-profile design. Avoid unsightly screws while you beautify your switches, outlets and dimmers. Faith switch plate covers are constructed with high grade, virtually unbreakable polycarbonate thermoplastic to provide durability, flexibility, and resilience to withstand forceful impacts. The 2-piece, snap on wall plate design makes for a quick installation. The subplate is simple to install and ensures that placement of the outlet covers are precise and easy. The smooth finish of the outlet wall plate makes cleaning quick and easy and adds an extra layer of safety in households with children. ETL Listed. Meets or exceeds UL 514D standards. Includes a 1-year warranty and US-based customer service. Faith screwless electrical outlet covers are available in various colors. Outer dimensions: 4.68 in. height x 8.4 in. length x 0.28 in. depth.
- •Smooth light almond finish shows no visible screws and is easy to clean
- •Mounts flush to the wall for a sleek and contemporary appearance
- •Easy installation: 2-piece, Snap-On design for easy placement
- •Pack of three 4-gang, standard size (8.4 in. W x 4.68 in. H x 0.28 in. D) screwless wall plates
- •For use with decorator-style dimmers, GFCI outlets, USB receptacles and rocker switches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR USA Pressure Switch, (4) Port, 1/4 in FNPT, DPST, 25 to 160 psi, Standard Action (11NC2X)
- SQUARE D Pnlbd Int Iline 800A Proxima Mb (HCP36868M)
- CRYDOM Solid State Relay, 3 to 32VDC, 90A (D2490-10)
- SIEMENS Miniature Circuit Breaker, QA Series 15A, 1 Pole, 120V AC (QA115AFC)
- FAITH Wall Plate, Number of Gangs: 4-Gang Plastic, Ivory (SWP4-IV-50)
- FAITH Wall Plate, Number of Gangs: 4-Gang Plastic, Light Almond (SWP4-LA-50)
- FAITH Single-Pole Decorator Paddle Wall Light Switch, 15A 120/277V, On/Off Rocker, Black, 10PK (SSK1-BK-10)
- FAITH Wall Plate, Number of Gangs: 2-Gang Plastic, White (SWP2-WH-10)
- FAITH Wall Plate, Number of Gangs: 1-Gang Plastic, White (SWP1-WH-120)
- FAITH Wall Plate, Number of Gangs: 3-Gang Plastic, White (SWP3-WH-04)
- HUBBELL Rocker Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, White (P262W)
- Faith Lighting Controls