Wall Plate, Number of Gangs: 4-Gang Plastic, Ivory
Mfr # SWP4-IV-03
Zoro # G500429070
Key Features
- Number of Gangs 4-Gang
- Color Ivory
- Material Plastic
- Width 8.4 in
- Standards ETL Listed
Product Information
- Brand Faith
- MFR # SWP4-IV-03
- Zoro # G500429070
- UPC # 850003900155
- Country of Origin China
- Category Wall Plates
Dimensions
Width | 8.4 in |
Height | 4.68 in |
Details
Number of Gangs | 4-Gang |
Item | Wall Plate |
Color | Ivory |
Material | Plastic |
Standards | ETL Listed |
Type | Decorator/Rocker |
Special Features | Screwless design |
Description
Faith Screwless Wall Plates are an affordable solution for a modern, decorator style wall plate. Enhance the look of your residential or commercial interior with this low-profile design. Avoid unsightly screws while you beautify your switches, outlets and dimmers. Faith switch plate covers are constructed with high grade, virtually unbreakable polycarbonate thermoplastic to provide durability, flexibility, and resilience to withstand forceful impacts. The 2-piece, snap on wall plate design makes for a quick installation. The subplate is simple to install and ensures that placement of the outlet covers are precise and easy. The smooth finish of the outlet wall plate makes cleaning quick and easy and adds an extra layer of safety in households with children. ETL Listed. Meets or exceeds UL 514D standards. Includes a 1-year warranty and US-based customer service. Faith screwless electrical outlet covers are available in various colors. Outer dimensions: 4.68 in. height x 8.4 in. length x 0.28 in. depth.
- •Smooth ivory finish shows no visible screws and is easy to clean
- •Mounts flush to the wall for a sleek and contemporary appearance
- •Easy installation: 2-piece, snap-on design for easy placement
- •Pack of three 4-gang, standard size (8.4 in. W x 4.68 in. H x 0.28 in. D) screwless wall plates
- •For use with decorator-style dimmers, GFCI outlets, USB receptacles, and rocker switches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL PACIFIC Circuit Breaker, UBIF Series 30A, 2 Pole, 120/240V AC (UBIF230NB)
- CAROL 16 AWG 4 Conductor Portable Cord 600V 250 ft. YL (02466.35T.05)
- SQUARE D Circuit Breaker, QO Series 20A, 1 Pole, 120V AC (6562821)
- EATON BUSSMANN Semiconductor Fuse, FWA-A10F Series, 5A, Fast-Acting, 150V AC, Cylindrical (FWA-5A10F)
- FAITH Wall Plate, Number of Gangs: 2-Gang Plastic, White (SWP2-WH-10)
- FAITH Wall Plate, Number of Gangs: 3-Gang Plastic, Ivory (SWP3-IV-50)
- FAITH Decorator Light Switch Cover or Receptacle Outlet Wall Plate, 1-Gang 4.55 In x 2.75 In, Black, 10PK (DWP1-BK-10)
- FAITH Wall Plate, Number of Gangs: 3-Gang Plastic, White (SWP3-WH-04)
- FAITH Blank Wall Plate Cover, 1-Gang Standard Size Blank Outlet Cover, White, 10PK (BWP1-WH-10)
- FAITH Wall Plate, Number of Gangs: 3-Gang Plastic, Light Almond (SWP3-LA-50)
- MULBERRY Number of Gangs: 1 430 Stainless Steel, Satin Finish (97111)
- Faith Lighting Controls