Wall Plate, Number of Gangs: 2-Gang Plastic, White
Mfr # SWP2-WH-120
Zoro # G600429031
Key Features
- Number of Gangs 2-Gang
- Color White
- Material Plastic
- Width 4.75 in
- Height 4.68 in
Product Information
- Brand Faith
- MFR # SWP2-WH-120
- Zoro # G600429031
- UPC # 850003900681
- Country of Origin China
- Category Wall Plates
Dimensions
Width | 4.75 in |
Height | 4.68 in |
Details
Item | Wall Plate |
Number of Gangs | 2-Gang |
Color | White |
Material | Plastic |
Standards | ETL Listed |
Special Features | Screwless design |
Type | Decorator/Rocker |
Description
Faith Screwless Wall Plates are an affordable solution for a modern, decorator style wall plate. Enhance the look of your residential or commercial interior with this low-profile design. Avoid unsightly screws while you beautify your switches, outlets and dimmers. Faith switch plate covers are constructed with high grade, virtually unbreakable polycarbonate thermoplastic to provide durability, flexibility, and resilience to withstand forceful impacts. The 2-piece, snap on wall plate design makes for a quick installation. The subplate is simple to install and ensures that placement of the outlet covers are precise and easy. The smooth finish of the outlet wall plate makes cleaning quick and easy and adds an extra layer of safety in households with children. ETL Listed. Meets or exceeds UL 514D standards. Includes a 1-year warranty and US-based customer service. Faith screwless electrical outlet covers are available in various colors. Outer dimensions: 4.68 in. height x 4.75 in. length x 0.28 in. depth.
- •2-gang screwless wall plates. outer dimensions: 4.68 in. height x 4.75 in. length x 0.28 in. depth
- •Durable construction: polycarbonate thermoplastic material is nearly unbreakable, easy to clean, and provides durability, flexibility, and fade resistance
- •Easy installation: 2-piece, snap on wall plate design, the subplate is simple to install and ensures that placement of the wall plate is precise and easy
- •Modern design: elevate the look of your residential or commercial interior with Faith electric screwless wall plates, which have a low-profile design, lack unsightly screws, and mount flush to the wall for a contemporary appearance
- •Easy to clean: the smooth finish of the wall plate cover makes cleaning quick and easy and adds an extra layer of safety in households with children
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Midget Fuse, KLKD Series, Fast-Acting, 3A, 600V AC, Non-Indicating (KLKD003)
- DAYTON Photo Control Receptacle with Bracket (26WA89)
- BLUE SEA SYSTEMS Blue Sea 2508 Terminal Block 30AMP - 8 Circuit (2508)
- PANDUIT Nk, 4pt, Sg, Flushvert, Faceplate, Lbl, Ei (NK4FEIY)
- FAITH Double Light Switch Cover or Outlet Wall Plate, 2-Gang 4.55 Inches x 4.63 Inches, White, 6PK (DWP2-WH-06)
- FAITH Wall Plate, Number of Gangs: 4-Gang Plastic, Ivory (SWP4-IV-50)
- FAITH Wall Plate, Number of Gangs: 3-Gang Plastic, Ivory (SWP3-IV-50)
- FAITH Wall Plate, Number of Gangs: 2-Gang Plastic, White (SWP2-WH-10)
- FAITH Wall Plate, Number of Gangs: 3-Gang Plastic, White (SWP3-WH-04)
- FAITH Wall Plate, Number of Gangs: 4-Gang Plastic, Light Almond (SWP4-LA-50)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 3-Gang, 3) Toggle Gang, Light Almond (P3LA)
- Faith Lighting Controls