Wall Plate, Number of Gangs: 1-Gang Plastic, White
Mfr # SWP1-WH-120
Zoro # G000429075
Key Features
- Number of Gangs 1-Gang
- Color White
- Material Plastic
- Standards ETL Listed
- Height 4.68 in
Product Information
- Brand Faith
- MFR # SWP1-WH-120
- Zoro # G000429075
- UPC # 850003900650
- Country of Origin China
- Category Wall Plates
Dimensions
Height | 4.68 in |
Width | 2.93 in |
Details
Item | Wall Plate |
Number of Gangs | 1-Gang |
Color | White |
Material | Plastic |
Standards | ETL Listed |
Special Features | Screwless design |
Type | Decorator/Rocker |
Description
Our 1-gang screwless wall plate for decorator switches and receptacles enhances their contemporary and understated design. Complement the flawless, classy feel of your wall fixtures with a smooth, featureless protective plate that sports subtly rounded edges and presses flush to the wall. It blends in easily with your standard-sized decorator duplex receptacles, USB receptacles, fan and thermostat controls, and decorative switches. Our screwless outlet wall plates attach quickly and easily onto fixtures mounted in standard junction boxes. Simply screw in the inner base plate then snap the cover wall plate into place. It takes only minutes to set up if you're certified for home electrical work, and it takes even less time to remove with the proper tools. You can easily apply it to every wall outlet in your commercial or residential setting where the redecorating plan emphasizes soft, clean lines, seamlessness, and unobtrusive fixtures. Our electric outlet and light switch plates are made from durable, heat-resistant and impact-resistant polycarbonate thermoplastic for added safety. The lack of exposed screws is a useful safeguard that can help keep your inquisitive child safe from accidents. They have the same dimensions as a standard duplex receptacle and work brilliantly well with our other Faith electrical fixtures. Our products are cULus and cETLus tested and certified to meet national standards.
- •Replaces screw-fitted 1-gang light switch plate or electric outlet wall plate for a more flawless finish and an added layer of protection in keeping curious kids safe
- •Screwless wall plate takes only minutes to install on decorator wall fixtures by simply screwing in the inner base plate and snapping the cover plate into place
- •Single-gang wall plate complements decorator style commercial or home fixtures whether they're light switches, duplex receptacles, USB slots, fan and thermostat controls, or dimmers
- •Impact-resistant and heat-resistant polycarbonate thermoplastic construction guards your outlet better against accidental damage, tampering, or other mishaps
- •cULus and cETLus tested and certified to meet national standards
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Finger Safe Fuse Block, CC UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (USFMCC)
- BRADY Printable Shrink Tubing, 200 ft. L, Wht (HX-C-250-WT-J)
- LEVITON Receptacle (8300-HLW)
- OMRON Photoelectric Sensor, Rectangular, Diffuse (E3Z-LS61)
- FAITH Double Light Switch Cover or Outlet Wall Plate, 2-Gang 4.55 Inches x 4.63 Inches, White, 6PK (DWP2-WH-06)
- FAITH Wall Plate, Number of Gangs: 3-Gang Plastic, Light Almond (SWP3-LA-50)
- FAITH Blank Wall Plate Cover, 1-Gang Standard Size Blank Outlet Cover, White, 10PK (BWP1-WH-10)
- FAITH Wall Plate, Number of Gangs: 3-Gang Plastic, Ivory (SWP3-IV-50)
- FAITH Wall Plate, Number of Gangs: 4-Gang Plastic, Light Almond (SWP4-LA-50)
- FAITH Decorator Light Switch Cover or Receptacle Outlet Wall Plate, 1-Gang 4.55 In x 2.75 In, Black, 10PK (DWP1-BK-10)
- PASS & SEYMOUR WHT Cable Wall Plate (WP1014WHV1)
- Faith Lighting Controls